Shop All Keyed Entry Door Knobs
Copper Creek
Colonial Knob Keyed Entry Function, Polished Stainless
Mfr # CK2040PS
Zoro # G9460548
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Brass and Zinc
- Standards ANSI Grade-3
- Color Polished Stainless
- Includes Hardware and instructions
- Features All Metal Construction
Product Information
- Brand Copper Creek
- MFR # CK2040PS
- Zoro # G9460548
- UPC # 878898000965
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Details
Material | Steel, Brass and Zinc |
Standards | ANSI Grade-3 |
Color | Polished Stainless |
Includes | Hardware and instructions |
Features | All Metal Construction |
Application | Retrofit or New Construction |
For Use With | Standard Residential and Commercial doors |
Finish | Polished Stainless |
Description
Copper Creek Knobs provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These knobs feature solid brass cylinders (when keyed), round corner Adjustable latch that fit most doors, nickel plated bolts, screw alignment adapters for easy installation, decorative rosettes, and a rich finish. Knobs are standard replacement for most residential construction, meet ANSI/BHMA Grade-3.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURALL Steel Door with Frame, LHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQR3684RH)
- KARP Drywall Access Door, KDW Lock Prime 18 x 18 (KDWP1818L)
- ADFORS Fiberglass Charcoal, 96" x 100FT (FCS8732-M)
- SDC SDCGL163AI Security Door Controls SDC Gate Locks (GL163AI)
- COPPER CREEK Ball Knob Storeroom Function, Tuscan Bronze (BK2050TB)
- COPPER CREEK Egg Keyed Entry Knob Single Cylinder Deadbolt, Satin Stainless Combo (EKDB141SS)
- COPPER CREEK Ball Knob Keyed Entry Function, Polished Brass (BK2040PB)
- COPPER CREEK Ball Knob Storeroom Function, Polished Brass (BK2050PB)
- COPPER CREEK Ball Knob Storeroom Function, Satin Stainless (BK2050SS)
- COPPER CREEK Ball Knob Keyed Entry Function, Antique Brass (BK2040AB)
- ARROW LOCK Knob Lockset, Mechanical, Entrance/Office (MK11TA 5A)
- Copper Creek Door Locks and Deadbolts