Shop All Dummy Door Knobs
Copper Creek
Colonial Knob 1/2 Dummy Function, Antique Nickel
Mfr # CK2090AN
Zoro # G9461738
product price: $6.10
/ea
Sold in multiples of 2 for $12.20
$12.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Nickel
- Color Antique Nickel
- Standards ANSI Grade-3
- Material Steel, Brass and Zinc
- For Use With Standard Residential and Commercial doors
Product Information
- Brand Copper Creek
- MFR # CK2090AN
- Zoro # G9461738
- UPC # 878898001009
- Country of Origin Taiwan, Province of China
- Category Dummy Door Knobs
Details
Finish | Antique Nickel |
Color | Antique Nickel |
Standards | ANSI Grade-3 |
Material | Steel, Brass and Zinc |
For Use With | Standard Residential and Commercial doors |
Includes | Hardware and instructions |
Features | All Metal Construction |
Application | Retrofit or New Construction |
Description
Copper Creek Knobs provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These knobs feature solid brass cylinders (when keyed), round corner Adjustable latch that fit most doors, nickel plated bolts, screw alignment adapters for easy installation, decorative rosettes, and a rich finish. Knobs are standard replacement for most residential construction, meet ANSI/BHMA Grade-3.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 10 Ft (1347AF)
- CODEL DOORS 24" x 80" Fir 2-Panel Shaker Bifold Door and Hardware (2068fir8402BF)
- UNITED SCIENTIFIC Steel Horseshoe Magnet, 5 (SHM050)
- STERLING SEAL & SUPPLY 357 EPDM O-Ring 70A Shore Black, -100 Pack (OREPD357X100)
- COPPER CREEK Ball Knob 1/2 Dummy Function, Satin Stainless (BK2090SS)
- COPPER CREEK Colonial Knob 1/2 Dummy Function, Polished Stainless (CK2090PS)
- COPPER CREEK Ball Knob 1/2 Dummy Function, Antique Brass (BK2090AB)
- COPPER CREEK Egg Knob 1/2 Dummy Function, Tuscan Bronze (EK2090TB)
- COPPER CREEK Ball Knob 1/2 Dummy Function, Polished Stainless (BK2090PS)
- COPPER CREEK Ball Knob 1/2 Dummy Function, Polished Brass (BK2090PB)
- BALDWIN RESERVE Baldwin Reserve HDROUCSR150 Half Dummy R (HD.ROU.CSR.150)
- Copper Creek Door Knob Locksets