Shop All Keyed Entry Handlesets
Copper Creek
Colonial Handleset, Zane Lever Interior Trim, Satin Stainless
Mfr # CZ2610XZL-SS
Zoro # G9464039
product price: $64.50
/ea
$64.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset Adjustable 2-3/8" & 2-3/4" 4-WAY
- Electrical/Mechanical Mechanical
- For Use With Standard Residential and Commercial doors
- Includes Hardware and instructions
- Keyway Type KW1
Product Information
- Brand Copper Creek
- MFR # CZ2610XZL-SS
- Zoro # G9464039
- UPC # 849386020444
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Handlesets
Details
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Item | Handleset/Lever Combo |
Electrical/Mechanical | Mechanical |
For Use With | Standard Residential and Commercial doors |
Includes | Hardware and instructions |
Keyway Type | KW1 |
Required Door Thickness | Min 1-3/4" - Max 2'' |
Finish | Satin Stainless |
Key Material | 2 Included, Nickel Plated |
Features | All Metal Construction |
Color | Satin Stainless |
ADA Compliant | No |
Material | Steel, Brass and Zinc |
Standards | ANSI Grade-3 |
Application | Retrofit or New Construction |
Function | Keyed |
Strike | Round Corner 2-1/4"x1" and full lip 2-1/4" deadbolt srikes, plus Round Corner 2-1/4" full lip latch strike |
Fire Rated | Not Fire Rated |
Pins | 5 |
Description
Copper Creek Handleset with Interior Trim provides excellent value. These Handlesets and Trim combo are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. The Handleset features a Lever Interior Trim, round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. These Handleset combos meet ANSI/BHMA Grade-3y.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORM INTERFACE Electromag Gate Lock, Wall Mount, 1200 lb. (AXS MAG GATE LOCK 1200)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 92mm ID, PK10 (ZUSAH4X92)
- NEWAGE PRODUCTS T-Molding Transition Strip 9.5mm - Forest Oak (12033)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC111R689BF)
- COPPER CREEK Fashion Handleset, Egg Knob Interior Trim, Polished Stainless (FZ2610XEK-PS)
- COPPER CREEK Fashion Handleset, Colonial Knob Interior Trim, Polish Stainless (FZ2610XCK-PS)
- COPPER CREEK Fashion Handleset, Verona Lever Interior Trim, Satin Stainless (FZ2610XVL-SS)
- COPPER CREEK Fashion Handleset, Waverlie Left Hand Lever Int. Trim, Tuscan Bronze (FZ2610XWLL-TB)
- COPPER CREEK Colonial Handleset, Colonial Knob Interior Trim, Black (CZ2610XCK-BC)
- COPPER CREEK Heritage Handleset, Waverlie Left Hand Lever Int. Trim, Polish Stnlss (HZ2610XWLL-PS)
- SURE-LOC HARDWARE Sure-Loc Hardware Madison Handleset, Snowbird Handleset Trim, Flat Black, Right Hand (MA507-SB-RH FBL)
- Copper Creek Door Locks and Deadbolts