Shop All Keyed Entry Handlesets
Copper Creek
Colonial Handleset, Waverlie Left Hand Lever Int. Trim, Satin Stainless
Mfr # CZ2610XWLL-SS
Zoro # G9464151
product price: $64.50
/ea
$64.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset Adjustable 2-3/8" & 2-3/4" 4-WAY
- Electrical/Mechanical Mechanical
- For Use With Standard Residential and Commercial doors
- Includes Hardware and instructions
- Keyway Type KW1
Product Information
- Brand Copper Creek
- MFR # CZ2610XWLL-SS
- Zoro # G9464151
- UPC # 849386001184
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Handlesets
Details
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Item | Handleset/Lever Combo |
Electrical/Mechanical | Mechanical |
For Use With | Standard Residential and Commercial doors |
Includes | Hardware and instructions |
Keyway Type | KW1 |
Required Door Thickness | Min 1-3/4" - Max 2'' |
Finish | Satin Stainless |
Material | Steel, Brass and Zinc |
ADA Compliant | No |
Features | All Metal Construction |
Function | Keyed |
Standards | ANSI Grade-3 |
Color | Satin Stainless |
Fire Rated | Not Fire Rated |
Application | Retrofit or New Construction |
Strike | Round Corner 2-1/4"x1" and full lip 2-1/4" deadbolt srikes, plus Round Corner 2-1/4" full lip latch strike |
Key Material | 2 Included, Nickel Plated |
Pins | 5 |
Description
Copper Creek Handleset with Interior Trim provides excellent value. These Handlesets and Trim combo are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. The Handleset features a Lever Interior Trim, round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. These Handleset combos meet ANSI/BHMA Grade-3y.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK1824)
- HICKORY HARDWARE Knob 1-1/4 Inch Diameter, 10PK (P3002-BI-10B)
- MAG-MATE Electromagnetic Lift, 80 lb Load Capacity (ESA-121)
- THE EQUIPMENT LOCK COMPANY Cargo Door Lock, Adjustable to fit bars from 9 3/4" - 16" apart (CDL-RK)
- COPPER CREEK Colonial Handleset, Ball Knob Interior Trim, Antique Brass (CZ2610XBK-AB)
- COPPER CREEK Colonial Handleset, Kash Right Hand Lever Int. Trim, Polish Stainless (CZ2610XKLR-PS)
- COPPER CREEK Fashion Handleset, Zane Lever Interior Trim, Polished Stainless (FZ2610XZL-PS)
- COPPER CREEK Colonial Handleset, Waverlie Right Hand Lever Int. Trim, Polish Brass (CZ2610XWLR-PB)
- COPPER CREEK Heritage Handleset, Kash Left Hand Lever Int. Trim, Polish Stainless (HZ2610XKLL-PS)
- COPPER CREEK Fashion Handleset, Egg Knob Interior Trim, Polished Stainless (FZ2610XEK-PS)
- BALDWIN ESTATE Entry Handlesets Venetian Bronze (6952.112.RENT)
- Copper Creek Keyed Entry Handlesets