Shop All Keyed Entry Handlesets
Copper Creek
Colonial Handleset, Waverlie Left Hand Lever Int. Trim, Antique Nickel
Mfr # CZ2610XWLL-AN
Zoro # G9464337
$64.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset Adjustable 2-3/8" & 2-3/4" 4-WAY
- Electrical/Mechanical Mechanical
- For Use With Standard Residential and Commercial doors
- Includes Hardware and instructions
- Keyway Type KW1
Product Information
- Brand Copper Creek
- MFR # CZ2610XWLL-AN
- Zoro # G9464337
- UPC # 849386001108
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Handlesets
Details
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Item | Handleset/Lever Combo |
Electrical/Mechanical | Mechanical |
For Use With | Standard Residential and Commercial doors |
Includes | Hardware and instructions |
Keyway Type | KW1 |
Required Door Thickness | Min 1-3/4" - Max 2'' |
Finish | Antique Nickel |
Function | Keyed |
ADA Compliant | No |
Pins | 5 |
Key Material | 2 Included, Nickel Plated |
Application | Retrofit or New Construction |
Material | Steel, Brass and Zinc |
Fire Rated | Not Fire Rated |
Features | All Metal Construction |
Color | Antique Nickel |
Strike | Round Corner 2-1/4"x1" and full lip 2-1/4" deadbolt srikes, plus Round Corner 2-1/4" full lip latch strike |
Standards | ANSI Grade-3 |
Description
Copper Creek Handleset with Interior Trim provides excellent value. These Handlesets and Trim combo are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. The Handleset features a Lever Interior Trim, round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. These Handleset combos meet ANSI/BHMA Grade-3y.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, A1011D1-RU46 RUSS(A11D1 A57-1D (ILCO-A1011D1-RU46)
- CROWN 1-1/16" Diecast Cabinet Knob Black Nickel Finish (CHK910BN)
- CODEL DOORS 32" x 80" x 1-3/8" Primed 2-Panel Arch Top Caiman Molded Hollow Core 4-9/16" LH Prehung Door (2868MHCCAILH154916)
- AMEROCK Monument 10-1/16 inch 256mm Center-to-Center Champagne Bronze Cabinet Pull (BP36910CZ)
- COPPER CREEK Colonial Handleset, Waverlie Right Hand Lever Int. Trim, Polish Brass (CZ2610XWLR-PB)
- COPPER CREEK Colonial Handleset, Ball Knob Interior Trim, Antique Brass (CZ2610XBK-AB)
- COPPER CREEK Colonial Handleset, Colonial Knob Interior Trim, Black (CZ2610XCK-BC)
- COPPER CREEK Colonial Handleset, Waverlie Left Hand Lever Int. Trim, Polish Brass (CZ2610XWLL-PB)
- COPPER CREEK Heritage Handleset, Kash Left Hand Lever Int. Trim, Polish Stainless (HZ2610XKLL-PS)
- COPPER CREEK Heritage Handleset, Colonial Knob Interior Trim, Black (HZ2610XCK-BC)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Basel Handleset Trim, Satin Brass (TN507-BS SB)
- Copper Creek Entry Door Handlesets