Shop All Keyed Entry Handlesets
Copper Creek
Colonial Handleset, Ball Knob Interior Trim, Polished Brass
Mfr # CZ2610XBK-PB
Zoro # G9464249
product price: $59.30
/ea
$59.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset Adjustable 2-3/8" & 2-3/4" 4-WAY
- Electrical/Mechanical Mechanical
- For Use With Standard Residential and Commercial doors
- Includes Hardware and instructions
- Keyway Type KW1
Product Information
- Brand Copper Creek
- MFR # CZ2610XBK-PB
- Zoro # G9464249
- UPC # 878898008879
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Handlesets
Details
Item | Handleset/Knob Combo |
Backset | Adjustable 2-3/8" & 2-3/4" 4-WAY |
Electrical/Mechanical | Mechanical |
For Use With | Standard Residential and Commercial doors |
Includes | Hardware and instructions |
Keyway Type | KW1 |
Required Door Thickness | Min 1-3/4" - Max 2'' |
Finish | Polished Brass |
Fire Rated | Not Fire Rated |
Strike | Round Corner 2-1/4"x1" and full lip 2-1/4" deadbolt srikes, plus Round Corner 2-1/4" full lip latch strike |
Application | Retrofit or New Construction |
Pins | 5 |
Key Material | 2 Included, Nickel Plated |
Material | Steel, Brass and Zinc |
Standards | ANSI Grade-3 |
Features | All Metal Construction |
Color | Polished Brass |
Function | Keyed |
ADA Compliant | No |
Description
Copper Creek Handleset with Interior Trim provides excellent value. These Handlesets and Trim combo are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. The Handleset features a Knob Interior Trim, round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. These Handleset combos meet ANSI/BHMA Grade-3y.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Cylindrical Lock, ALX53P RHO 622 (ALX53P RHO 622)
- DELTANA Barrel Bolt Black 2" (2BBU19)
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.10 (7051RW-034S)
- PAWLING Door Knob Protector, PVC, Brown (DKP-10-0-4)
- COPPER CREEK Colonial Handleset, Waverlie Left Hand Lever Int. Trim, Polish Brass (CZ2610XWLL-PB)
- COPPER CREEK Colonial Handleset, Colonial Knob Interior Trim, Black (CZ2610XCK-BC)
- COPPER CREEK Heritage Handleset, Ball Knob Interior Trim, Polished Stainless (HZ2610XBK-PS)
- COPPER CREEK Fashion Handleset, Colonial Knob Interior Trim, Polish Stainless (FZ2610XCK-PS)
- COPPER CREEK Colonial Handleset, Waverlie Left Hand Lever Int. Trim, Antique Nickel (CZ2610XWLL-AN)
- COPPER CREEK Fashion Handleset, Zane Lever Interior Trim, Polished Stainless (FZ2610XZL-PS)
- BALDWIN ESTATE Entry Handlesets Antique Brass (6542.050.ENTR)
- Copper Creek Keyed Entry Handlesets