Shop All Keyed Entry Door Knobs
Copper Creek
Ball Knob Storeroom Function, Satin Stainless
Mfr # BK2050SS
Zoro # G9463372
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Brass and Zinc
- Standards ANSI Grade-3
- Features All Metal Construction
- For Use With Standard Residential and Commercial doors
- Application Retrofit or New Construction
Product Information
- Brand Copper Creek
- MFR # BK2050SS
- Zoro # G9463372
- UPC # 878898000521
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Details
Material | Steel, Brass and Zinc |
Standards | ANSI Grade-3 |
Features | All Metal Construction |
For Use With | Standard Residential and Commercial doors |
Application | Retrofit or New Construction |
Includes | Hardware and instructions |
Finish | Satin Stainless |
Color | Satin Stainless |
Description
Copper Creek Knobs provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These knobs feature solid brass cylinders (when keyed), round corner Adjustable latch that fit most doors, nickel plated bolts, screw alignment adapters for easy installation, decorative rosettes, and a rich finish. Knobs are standard replacement for most residential construction, meet ANSI/BHMA Grade-3.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Paddle Handle Lock Sq.Corners (EMC 3-4820 SS)
- RICHELIEU HARDWARE 6-5/16 in. (160 mm) Center-to-Center Chrome Contemporary Drawer Pull (BP8740160140)
- SIMPLEX Pushbutton Deadbolt, Satin Chrome (710626D41)
- NU-SET Key/Card Lock Box, 4-Number, Leopard Print (1006)
- COPPER CREEK Ball Knob Storeroom Function, Polished Brass (BK2050PB)
- COPPER CREEK Ball Knob Keyed Entry Function, Antique Brass (BK2040AB)
- COPPER CREEK Ball Knob Storeroom Function, Tuscan Bronze (BK2050TB)
- COPPER CREEK Colonial Knob Keyed Entry Function, Antique Nickel (CK2040AN)
- COPPER CREEK Ball Keyed Entry Knob Single Cylinder Deadbolt, Polished Brass Combo (BKDB141PB)
- COPPER CREEK Ball Knob Keyed Entry Function, Polished Stainless (BK2040PS)
- SARGENT Cylindrical Lock, 28LC-65G05 KL 26D (28LC-65G05 KL 26D)
- Copper Creek Door Locks and Deadbolts