Shop All Passage Door Knobs
Copper Creek
Ball Knob Passage Function, Tuscan Bronze
Mfr # BK2020TB
Zoro # G9460292
product price: $13.00
/ea
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Grade-3
- Material Steel, Brass and Zinc
- Includes Hardware and instructions
- Finish Tuscan Bronze
- Features All Metal Construction
Product Information
- Brand Copper Creek
- MFR # BK2020TB
- Zoro # G9460292
- UPC # 878898000330
- Country of Origin Taiwan, Province of China
- Category Passage Door Knobs
Details
Standards | ANSI Grade-3 |
Material | Steel, Brass and Zinc |
Includes | Hardware and instructions |
Finish | Tuscan Bronze |
Features | All Metal Construction |
For Use With | Standard Residential and Commercial doors |
Application | Retrofit or New Construction |
Color | Tuscan Bronze |
Description
Copper Creek Knobs provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These knobs feature solid brass cylinders (when keyed), round corner Adjustable latch that fit most doors, nickel plated bolts, screw alignment adapters for easy installation, decorative rosettes, and a rich finish. Knobs are standard replacement for most residential construction, meet ANSI/BHMA Grade-3.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Edge Cabinet Pull with 3 in Center to Center Satin Brass Finish (87100US4)
- ZORO SELECT Full Face Aramid Flange Gasket for 4" Pipe, 1/8" Thick, #150 (BULK-FG-61)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (312KA)
- HOME BASICS SpaceSaving Pine Wood Over the Sink MultiUse Shelf (SS01134)
- COPPER CREEK Colonial Knob Passage Function, Tuscan Bronze (CK2020TB)
- COPPER CREEK Colonial Knob Passage Function, Polished Brass (CK2020PB)
- COPPER CREEK Egg Knob Passage Function, Black (EK2020BC)
- COPPER CREEK Egg Knob Passage Function, Satin Stainless (EK2020SS)
- COPPER CREEK Ball Knob Passage Function, Polished Brass (BK2020PB)
- COPPER CREEK Colonial Knob Passage Function, Black (CK2020BC)
- KWIKSET Kwikset: Hancock Passage Door Knob with Round Rose Satin Nickel (KWS-720H-RDT-15)
- Copper Creek Door Locks and Deadbolts