Shop All Passage Door Knobs
Copper Creek
Ball Knob Passage Function, Antique Brass
Mfr # BK2020AB
Zoro # G9461887
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Grade-3
- Material Steel, Brass and Zinc
- For Use With Standard Residential and Commercial doors
- Features All Metal Construction
- Application Retrofit or New Construction
Product Information
- Brand Copper Creek
- MFR # BK2020AB
- Zoro # G9461887
- UPC # 878898000613
- Country of Origin Taiwan, Province of China
- Category Passage Door Knobs
Details
Standards | ANSI Grade-3 |
Material | Steel, Brass and Zinc |
For Use With | Standard Residential and Commercial doors |
Features | All Metal Construction |
Application | Retrofit or New Construction |
Includes | Hardware and instructions |
Finish | Antique Brass |
Color | Antique Brass |
Description
Copper Creek Knobs provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These knobs feature solid brass cylinders (when keyed), round corner Adjustable latch that fit most doors, nickel plated bolts, screw alignment adapters for easy installation, decorative rosettes, and a rich finish. Knobs are standard replacement for most residential construction, meet ANSI/BHMA Grade-3.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.975 (1NDT8)
- SCHLAGE Magnetic Catch, 2116 x 118 x 58 in Catches, Aluminum, Natural (325A92)
- PRIME-LINE 2PK Bifold DR Aligners, 2PK (N 6538)
- DELTANA Satin Chrome Spring Hinge, Holes per Leaf: 3 (DSH35R526D)
- COPPER CREEK Colonial Knob Passage Function, Polished Stainless (CK2020PS)
- COPPER CREEK Colonial Knob Passage Function, Tuscan Bronze (CK2020TB)
- COPPER CREEK Ball Knob Passage Function, Tuscan Bronze (BK2020TB)
- COPPER CREEK Colonial Knob Passage Function, Satin Stainless (CK2020SS)
- COPPER CREEK Ball Knob Passage Function, Polished Brass (BK2020PB)
- COPPER CREEK Ball Knob Passage Function, Satin Stainless (BK2020SS)
- BRASS ACCENTS Netropol With Windsor Knob Passage Set - Satin Nickel (D07-K360A-WND-619)
- Copper Creek Passage Door Knobs