Shop All Keyed Entry Door Knobs
Copper Creek
Ball Knob Keyed Entry Function, Antique Brass
Mfr # BK2040AB
Zoro # G9460146
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Brass and Zinc
- Standards ANSI Grade-3
- For Use With Standard Residential and Commercial doors
- Finish Antique Brass
- Features All Metal Construction
Product Information
- Brand Copper Creek
- MFR # BK2040AB
- Zoro # G9460146
- UPC # 878898000415
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Details
Material | Steel, Brass and Zinc |
Standards | ANSI Grade-3 |
For Use With | Standard Residential and Commercial doors |
Finish | Antique Brass |
Features | All Metal Construction |
Includes | Hardware and instructions |
Color | Antique Brass |
Application | Retrofit or New Construction |
Description
Copper Creek Knobs provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These knobs feature solid brass cylinders (when keyed), round corner Adjustable latch that fit most doors, nickel plated bolts, screw alignment adapters for easy installation, decorative rosettes, and a rich finish. Knobs are standard replacement for most residential construction, meet ANSI/BHMA Grade-3.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE MAIL BOX LOCK BRASS (S 4049)
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 15/16 in W (83/45 RK KA-200)
- PROSOURCE Hinge Welding Stl 2-1/2X2-1/2 (LR-018-PS)
- SDC TWO CHANNEL WIRELESS RECEIVER (SDC-WRC-R2)
- COPPER CREEK Ball Knob Storeroom Function, Tuscan Bronze (BK2050TB)
- COPPER CREEK Colonial Knob Keyed Entry Function, Satin Stainless (CK2040SS)
- COPPER CREEK Egg Knob Keyed Entry Function, Satin Stainless (EK2040SS)
- COPPER CREEK Ball Knob Keyed Entry Function, Polished Brass (BK2040PB)
- COPPER CREEK Ball Knob Storeroom Function, Satin Stainless (BK2050SS)
- COPPER CREEK Egg Keyed Entry Knob Single Cylinder Deadbolt, Satin Stainless Combo (EKDB141SS)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Entry Knobset, Polished Chrome (BG107 26)
- Copper Creek Keyed Entry Door Knobs