Shop All Exit Device Trims
Copper Creek
Avery Lever Exterior Trim Exit Passage, Bronze
Mfr # AL9020 10B
Zoro # G9461141
Free Shipping & Returns
$118.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Brass and Zinc
- Includes Hardware and instructions
- Finish Oil Rubbed Bronze
- Features All Metal Construction
- Application Retrofit or New Construction
Product Information
- Brand Copper Creek
- MFR # AL9020 10B
- Zoro # G9461141
- UPC # 878898007254
- Country of Origin Taiwan, Province of China
- Category Exit Device Trims
Details
Item | Passage Lever Trim |
Material | Steel, Brass and Zinc |
Includes | Hardware and instructions |
Finish | Oil Rubbed Bronze |
Features | All Metal Construction |
Application | Retrofit or New Construction |
Color | Oil Rubbed Bronze |
For Use With | Standard Residential and Commercial doors |
Fire Rated | U.L 3HR Fire Rated |
Function | Passage |
Warranty | Limited Lifetime |
Electrical/Mechanical | Mechanical |
ADA Compliant | Yes |
Description
The product of a better design, higher quality materials, and better manufacturing the bulldog brand exterior passage lever trim from Copper Creek brings a best in class solution for any project of specification. Unlike other manufacturers in the commercial door hardware category special attention was paid to the aesthetic appeal as well. The advanced finishing process lends to a beautiful rich finish that lasts. ANSI/BHMA, ADA and U.L. compliant this product is ideal for most commercial applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Magnet, Neodymium, 3 lb. Pull (6YA33)
- BEST Automatic Hydraulic Stanley 40 Door Closer Standard Duty Interior and Exterior, Silver (CLED4990628)
- NUVO IRON 6in x 6in GALVANIZED STEEL POST SUPPORT SADDLE BRACKETS (DSG6)
- HYGLOSS PRODUCTS Self-Adhesive Magnetic Tape Roll, 0.5" x 120", PK6 (61410)
- COPPER CREEK Erin Lever Exterior Trim Storeroom, Satin Stainless (EL9050SS)
- COPPER CREEK Avery Ext. Escutcheon Handle Avery Ext. Passage Satain Stainless (AL9120SS)
- COPPER CREEK Avery Lever Exterior Trim Exit Storeroom, Bronze (AL9050 10B)
- COPPER CREEK Erin Lever Exterior Trim Exit Keyed Entry, Bronze (EL9040 10B)
- COPPER CREEK Avery Ext. Escutcheon Handle Avery Ext. Entry, Clutch Satain Stainless (AL9140SS)
- COPPER CREEK Avery Ext. Escutcheon Handle Avery Dummy Satain Stainless (AL9190SS)
- VON DUPRIN Lever, Right Hand Reversible, Silver (996L-07-R/V US26D RHR)
- Copper Creek Door Exit Devices