Shop All Keyed Entry Door Handles
Copper Creek
Avery Grade 2 Cylindrical Lever Storeroom Nfl Ul, Satin Stainless
Mfr # AL6250SS
Zoro # G9460268
product price: $69.59
/ea
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Finish Satin Stainless
- Fire Rated U.L 3HR Fire Rated
- Required Door Thickness Min 1-3/8" - Max 1-3/4"
- Keyway Type Schlage-C
Product Information
- Brand Copper Creek
- MFR # AL6250SS
- Zoro # G9460268
- UPC # 878898002419
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Details
Electrical/Mechanical | Mechanical |
Item | Storeroom Lever |
Finish | Satin Stainless |
Fire Rated | U.L 3HR Fire Rated |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Keyway Type | Schlage-C |
Application | Retrofit or New Construction |
Features | All Metal Construction |
Includes | Hardware and instructions |
Color | Satin Stainless |
For Use With | Standard Residential and Commercial doors |
Material | Steel, Brass and Zinc |
Standards | ANSI Grade-2 |
Strike | ASA LS22 4-7/8'' high x 1-1/4" wide strike with lip |
Backset | Fixed 2-3/4" backset |
Warranty | Limited Lifetime |
ADA Compliant | Yes |
Number of Pins | 6 |
Function | Keyed |
Key Material | 2 Included, Nickel Plated |
Latch Face | Standard Square-Corner Mortise Faceplate |
Description
The AL6250SS storeroom lever is the product of a better design, higher quality materials, and better manufacturing. Each lever features a solid steel chassis, adjustable steel latches with a square drive, and a solid steel latch face. The advanced finishing process lends to a beautiful rich finish that lasts. ANSI/BHMA, ADA and U.L. compliant this product is ideal for most commercial applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Kit Includes ADAEZ Pro Door Operator (Pull Side, Regular Arm), Two Square Push Buttons, Aluminum Fin (NOR-5811-SQPB-689)
- TRIMLITE Flush Door 34" x 80", Primed White (2168FSCPHBRH154916)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 GEO 505)
- EMTEK Square Privacy Pocket Door Tubular Lock with Privacy Strike Plate and Dust Box Flat Black Finish (2135US19)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Entry Nfl Ul, Bronze (AL6241 10B)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Entry Nfl Ul, Satin Stainless (EL6241SS)
- COPPER CREEK Avery Grade 1 Lever Entry Wfl Ul, Satin Stainless (AL7241SS)
- COPPER CREEK Avery Grade 1 Lever Storeroom Wfl Ul, Satin Stainless (AL7250SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Classroom Nfl Ul, Bronze (AL6260 10B)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Classroom Nfl Ul, Satin Stainless (AL6260SS)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt, Antique Brass (LED04C)
- Copper Creek Door Locks and Deadbolts