Shop All Passage Door Handles
Copper Creek
Avery Grade 2 Cylindrical Lever Passage Nfl Ul, Satin Stainless
Mfr # AL6220SS
Zoro # G9461546
$56.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset Fixed 2-3/4" backset
- Electrical/Mechanical Mechanical
- For Use With Standard Residential and Commercial doors
- Includes Hardware and instructions
- Finish Satin Stainless
Product Information
- Brand Copper Creek
- MFR # AL6220SS
- Zoro # G9461546
- UPC # 878898002389
- Country of Origin Taiwan, Province of China
- Category Passage Door Handles
Details
Backset | Fixed 2-3/4" backset |
Item | Passage Lever |
Electrical/Mechanical | Mechanical |
For Use With | Standard Residential and Commercial doors |
Includes | Hardware and instructions |
Finish | Satin Stainless |
Fire Rated | U.L 3HR Fire Rated |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Features | All Metal Construction |
Color | Satin Stainless |
Application | Retrofit or New Construction |
Material | Steel, Brass and Zinc |
Standards | ANSI Grade-2 |
Latch Face | Standard Square-Corner Mortise Faceplate |
ADA Compliant | Yes |
Warranty | Limited Lifetime |
Strike | ASA LS22 4-7/8'' high x 1-1/4" wide strike with lip |
Function | Passage |
Description
The AL6220 SS is the product of a better design, higher quality materials, and better manufacturing. Each lever features a solid steel chassis, adjustable steel latches with a square drive, and a solid steel latch face. The advanced finishing process lends to a beautiful rich finish that lasts. ANSI/BHMA, ADA and U.L. compliant this product is ideal for most commercial applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESLOCK Combo Impresa Entry Deadbolt ADJ Latch Full Lip Strike Lifetime Brass (00640I-671-B)
- NATIONAL GUARD Adjustable Perimeter Seal, 1-1/4in.H (107SA-36x84)
- DOWLING MAGNETS Magnet Strip with Adhesive, 1" x10ft, PK3 (735005)
- KARP Surface Mounted Access Door, DSB-214SM Lock Prime 8 x 8 (SMP88L)
- COPPER CREEK Waverlie Lever Passage Function, Polished Brass (WL2220PB)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Passage Nfl Ul, Satin Stainless (EL6220SS)
- COPPER CREEK Waverlie Lever Passage Function, Black (WL2220BC)
- COPPER CREEK Waverlie Lever Passage Function, Tuscan Bronze (WL2220TB)
- COPPER CREEK Zane Lever Passage Function, Polished Stainless (ZL2220PS)
- COPPER CREEK Verona Lever Passage Function, Satin Stainless (VL2220SS)
- KWIKSET Dorian Lever Passage Door Lock with New Chassis and 6AL Latch and RCS Strike Venetian Bronze Finish (200DNL-11P)
- Copper Creek Passage Door Handles