Shop All Keyed Entry Door Handles
Copper Creek
Avery Grade 2 Cylindrical Lever Classroom Nfl Ul, Satin Stainless
Mfr # AL6260SS
Zoro # G9460590
product price: $71.69
/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Finish Satin Stainless
- Fire Rated U.L 3HR Fire Rated
- Required Door Thickness Min 1-3/8" - Max 1-3/4"
- Keyway Type Schlage-C
Product Information
- Brand Copper Creek
- MFR # AL6260SS
- Zoro # G9460590
- UPC # 878898004949
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Details
Electrical/Mechanical | Mechanical |
Item | Classroom Lever |
Finish | Satin Stainless |
Fire Rated | U.L 3HR Fire Rated |
Required Door Thickness | Min 1-3/8" - Max 1-3/4" |
Keyway Type | Schlage-C |
Includes | Hardware and instructions |
Standards | ANSI Grade-2 |
Application | Retrofit or New Construction |
Color | Satin Stainless |
Features | All Metal Construction |
For Use With | Standard Residential and Commercial doors |
Material | Steel, Brass and Zinc |
Strike | ASA LS22 4-7/8'' high x 1-1/4" wide strike with lip |
Latch Face | Standard Square-Corner Mortise Faceplate |
Backset | Fixed 2-3/4" backset |
ADA Compliant | Yes |
Number of Pins | 6 |
Warranty | Limited Lifetime |
Key Material | 2 Included, Nickel Plated |
Function | Keyed |
Description
The AL6260SS classroom lever is the product of a better design, higher quality materials, and better manufacturing. Each lever features a solid steel chassis, adjustable steel latches with a square drive, and a solid steel latch face. The advanced finishing process lends to a beautiful rich finish that lasts. ANSI/BHMA, ADA and U.L. compliant this product is ideal for most commercial applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 32" x 80" Fir Grain Shaker Exterior Fiberglass Door (2868LHISPFG5PSHK491615B)
- PAWLING Door Frame Protector, Windsor Blue, 48"L (DFG-30-4-265)
- PRIME-LINE Scrn Crnr 3/4 Wh Tub20 (PL 15758)
- MID ATLANTIC RUBBER Rubber Grommet - 1/2" x 3/16" x 13/16" x 1 1/16" x 7/16", PK 50 (OMAR-2761-50PK)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Entry Nfl Ul, Satin Stainless (EL6241SS)
- COPPER CREEK Erin Grade 2 Cylindrical Lever Storeroom Nfl Ul, Satin Stainless (EL6250SS)
- COPPER CREEK Avery Grade 1 Lever Classroom Wfl Ul, Satin Stainless (AL7260SS)
- COPPER CREEK Avery Grade 1 Lever Entry Wfl Ul, Satin Stainless (AL7241SS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Classroom Nfl Ul, Bronze (AL6260 10B)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Entry Nfl Ul, Bronze (AL6241 10B)
- SURE-LOC HARDWARE Sure-Loc Hardware Sandstone Entry Lever & Deadbolt, Vintage Bronze, Right Hand (SS107-DB 11P RH)
- Copper Creek Door Lever Locksets