Shop All Exit Device Trims
Copper Creek
Avery Ext. Escutcheon Handle Avery Ext. Entry, Clutch Satain Stainless
Mfr # AL9140SS
Zoro # G9462937
product price: $86.55
/ea
Free Shipping & Returns
$86.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features All Metal Construction
- Includes Hardware and instructions
- Color Satin Stainless
- Application Retrofit or New Construction
- For Use With Standard Residential and Commercial doors
Product Information
- Brand Copper Creek
- MFR # AL9140SS
- Zoro # G9462937
- UPC # 878898007148
- Country of Origin Taiwan, Province of China
- Category Exit Device Trims
Details
Item | Keyed Entry Escutcheon Trim |
Features | All Metal Construction |
Includes | Hardware and instructions |
Color | Satin Stainless |
Application | Retrofit or New Construction |
For Use With | Standard Residential and Commercial doors |
Finish | Satin Stainless |
Material | Steel, Brass and Zinc |
Key Material | 2 Included, Nickel Plated |
Function | Keyed |
Warranty | Limited Lifetime |
Fire Rated | Not Fire Rated |
Keyway Type | Schlage-C |
Electrical/Mechanical | Mechanical |
Pins | 6 |
ADA Compliant | Yes |
Description
The product of a better design, higher quality materials, and better manufacturing the bulldog brand exterior keyed lever trim from Copper Creek brings a best in class solution for any project of specification. Unlike other manufacturers in the commercial door hardware category special attention was paid to the aesthetic appeal as well. The advanced finishing process lends to a beautiful rich finish that lasts. ANSI/BHMA, ADA and U.L. compliant this product is ideal for most commercial applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Die Spring, Medium Duty, 1-1/2x5In (103720)
- FLAME GARD Duct Access Door, UL Rated, 8 x 8 (6EJA2)
- LCN Control Box Assembly, Slvr, 8-1/2 in. L (4640-3462)
- KINGSWAY GROUP Pull Handle, Thru-bolt, Aluminum, Polished (KG31)
- COPPER CREEK Avery Lever Exterior Trim Exit Storeroom, Bronze (AL9050 10B)
- COPPER CREEK Avery Lever Exterior Trim Exit Keyed Entry, Bronze (AL9040 10B)
- COPPER CREEK Avery Lever Exterior Trim Exit Storeroom, Satin Stainless (AL9050SS)
- COPPER CREEK Avery Ext. Escutcheon Handle Avery Storeroom, Clutch Satain Stainless (AL9150SS)
- COPPER CREEK Avery Lever Exterior Trim Exit Passage, Bronze (AL9020 10B)
- COPPER CREEK Avery Ext. Escutcheon Handle Avery Dummy Satain Stainless (AL9190SS)
- COPPER CREEK Avery Lever Exterior Trim Exit Passage, Satin Stainless (AL9020SS)
- Copper Creek Door Exit Devices