Shop All Exit Device Accessories
Copper Creek
36" Dark Bronze Grade 1 Rim Exit
Mfr # R9500-DB-36
Zoro # G9462130
product price: $166.00
/ea
Free Shipping & Returns
$166.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dura Bronze
- Color Dura Bronze
- Includes Hardware and instructions
- For Use With Standard Residential and Commercial doors
- Features All Metal Construction
Product Information
- Brand Copper Creek
- MFR # R9500-DB-36
- Zoro # G9462130
- UPC # 878898007629
- Country of Origin China
- Category Exit Device Accessories
Details
Finish | Dura Bronze |
Color | Dura Bronze |
Includes | Hardware and instructions |
For Use With | Standard Residential and Commercial doors |
Features | All Metal Construction |
Standards | ANSI Grade-1 |
Application | Retrofit or New Construction |
Material | Steel, Brass and Zinc |
Description
The product of a better design, higher quality materials, and better manufacturing the bulldog brand rim exit device from Copper Creek brings a best in class solution for any project of specification. Unlike other manufacturers in the commercial door hardware category special attention was paid to the aesthetic appeal as well. The advanced finishing process lends to a beautiful rich finish that lasts. ANSI/BHMA, ADA and U.L. compliant this product is ideal for most commercial applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 3 1/2"W x 14"D x 16"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Weathered Brown (BKTB03X14X16TRBR)
- STRYBUC 29in Spiral Balance 75-503A (75-S29R-3)
- SUR&R O-Ring, 12.4mm Nominal Inside dia., PK50 (HOR510)
- FASTCAP Dual Sided Grommet, Almd, 2.5In (DUALLY 2.5 SINGLE AL)
- COPPER CREEK 36" Aluminum Grade 1 Vertical Rod Exit (V9560-DB-36)
- COPPER CREEK 48" Aluminum Fire Rated Grade 1 Vertical Rod Exit (V9560F-AL-48)
- COPPER CREEK 36" Aluminum Fire Rated Grade 1 Vertical Rod Exit (V9560F-AL-36)
- COPPER CREEK Exterior pull plate, keyed rim cylinder for exit device, Aluminum (ED-PCYL-AL)
- COPPER CREEK Exterior pull plate for exit device, Duro Bronze (ED-PPLT-DB)
- COPPER CREEK Exterior pull plate for exit device, Aluminum (ED-PPLT-AL)
- COPPER CREEK 36" Dark Bronze Fire Rated Grade 1 Vertical Rod Exit (V9560F-DB-36)
- Copper Creek Exit Device Accessories