Shop All Books
Coping Skills For Kids
Coping Cue Cards™ Distraction Deck™
Mfr # CCDST
Zoro # G7551944
$21.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 44 cards, 4 dividers, 1 card box
- Material Cardstock
- Recommended Age 4-10 Years
- Recommended Grade Grade PK-5
- Color Multi
Product Information
- Brand Coping Skills For Kids
- MFR # CCDST
- Zoro # G7551944
- UPC # 854543008289
- Country of Origin United States
- Category Books
Details
Includes | 44 cards, 4 dividers, 1 card box |
Material | Cardstock |
Recommended Age | 4-10 Years |
Recommended Grade | Grade PK-5 |
Color | Multi |
Description
The Coping Cue CardsTM Distraction Deck is a deck of cards designed to help kids learn healthy coping skills. The Distraction Deck has 44 coping skills cards with simple distraction strategies children can use. Play is a natural stress reliever for children, and this deck offers tons of play ideas to help kids decompress. Sometimes kids also need to take a break before they're ready to deal with their stress, anxiety, or anger. This deck offers lots of ideas for creative and fun ways for kids to take a break until they're ready and able to process their thoughts and emotions. We know that not all coping skills work in all places. To make it easier, we've included cheerful divider cards to help you sort skills by different settings like when traveling, at school, at social events, and in stores & restaurants. There are so many ways to use the Distraction Deck: to help kids identify which coping skills they already use and love, as a visual reminder to use a coping skill, or as a way to find new coping skills to expand their toolbox.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL 8-1/2"x12" Buterfly Clip Clipboard (UNV40306)
- LEARNING RESOURCES Jumbo Dice in Dice Jumbo Size Set, PK12 (7699)
- CRAYOLA Pink Dried Play Sand 20 lb (111420)
- SUPERSCAN SUPERSCAN® Magnetic Vinyl Envelopes, 2" x 3 1/2", Clear, 50/Case (LH215)
- HOUGHTON MIFFLIN HARCOURT Curious Georges First Day of School Book (9780618605644)
- PI KIDS Me Reader™ Box Set, Disney Princess - Dream Big, Princess, 8 Books (9781503716957)
- HILLMAN Hillman Group 839386 2 in. Black & Silver Reflective Mylar Square Cut Self Adhesive Number - 4 - 6 Piece (839386)
- GALLOPADE Primary Sources Pack, Native Americans (PSPNAT)
- MACMILLAN PUBLISHERS Brown Bear, Brown Bear What Do You See? Board Book (9780805047905)
- WORSHIP SERVICE RESOURCES Worship Service Resources 668423 Disc Sing To Him Vol 2 Split Track (668423)
- BENDON Mixed Coloring Book with Mess Free Marker (48514-PDQ)
- Coping Skills For Kids Books