Shop All Storage Bins
Copernicus
Book Storage Bin, Plastic, Red
Mfr # CEP-CC4069-R
Zoro # G1427418
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Includes 1 book tub
- Recommended Age 4-11 Years
Product Information
- Brand Copernicus
- MFR # CEP-CC4069-R
- Zoro # G1427418
- UPC # 628454101700
- Country of Origin Canada
- Category Storage Bins
Details
Color | Red |
Material | Plastic |
Item | Book Storage Bin |
Includes | 1 book tub |
Recommended Age | 4-11 Years |
Description
Our tubs are the strong but sensitive type. They can withstand the roughest, toughest play that children can dish out, yet they're friendly to the environment. Made from 25% recycled material.
• Ideal for library and classroom book storage
• Location on front of tub to easily place a label
• 10lbs Weight Limit
• Divided Tubs Measure 6"H x 12.5"W x 15.75"D
• Ideal for library and classroom book storage
• Location on front of tub to easily place a label
• 10lbs Weight Limit
• Divided Tubs Measure 6"H x 12.5"W x 15.75"D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 8" Metal Wire Flip Scan Plastic Quick Back Hook: 0.187" Dia., PK50 (701238)
- SAFCO Single-Tier, Three-Column Locker, 36" W, 78" H, Two-Tone Gray (5525GR)
- JAMCO Fixed Work Table, SS, 24" W, 18" D (XW124)
- VESTIL Double Sided Horizontal Bar Rack 30"W (DSHZ-4)
- COPERNICUS Book Storage Bin, Plastic, Yellow (CEP-CC4069-Y)
- COPERNICUS Book Storage Bin, Plastic, Blue (CEP-CC4069-B)
- INTERDESIGN CTLRY ORGNZR CLR 14.25""W (57430)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, Green, 17 7/8 in L (30138GREENBLANK)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polyethylene, 16 1/2 in W, 12 1/2 in H, Blue, 17 1/2 in L (QGH800BL)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, Yellow, 17 7/8 in L (30128YELLO)
- BASICWISE Hang & Stack Storage Bin, Plastic, 4.5 in W, 3 in H, Red, 8 in L, 4 PK (QI003255RG)
- Copernicus Storage Bins