Shop All Cooling Equipment Relays
Copeland
Crankcase Heater, 120V, 150W
Mfr # 918-0056-10
Zoro # G2073001
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number ZP285KCE-TWD-951
- Fits Brand Copeland
Product Information
- Brand Copeland
- MFR # 918-0056-10
- Zoro # G2073001
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Crankcase Heater, 120V, 150W |
For Use With Mfr. Model Number | ZP285KCE-TWD-951 |
Fits Brand | Copeland |
Description
Crankcase Heater, 120V, 150W, For Use With Mfr. Model Number ZP285KCE-TWD-951, Fits Brand Copeland
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Heater, 120V, 17-7/8 In. L, 1200 Deg F (CSF00016)
- ALL-FILTERS 20 in. x 20 in. x 1 in. MERV 12 Pleated AC Furnace Air Filter, 12PK (20201.12 12PK)
- TORNADO Nozzle (05723)
- IMPERIAL MFG Register Sidewall 24X6In Wht (RG0513)
- COPELAND Compressor, 115V, 1-Phase, 1325 Btu (AFE12C4E-IAA-959)
- COPELAND Compressor, Scroll, 460V, 3Phase, 154000Btu (ZR16M3E-TWD-961)
- COPELAND Crankcase Heater, 240V, 70W (918-0043-00)
- COPELAND Motor, 1.6 HP, 208/230V, 1550 rpm (950-0265-00)
- COPELAND Low Pressure Control, 15" (985-CP1A-3A)
- COPELAND Compressor, 230V, 1-Phase, 73,000 Btu (ZR61K3E-PFV-930)
- DAIKIN Compressor, 208 to 230V, 1-Phase (668951701)
- Copeland Cooling Equipment Relays