Shop All Cooling Equipment Relays
Copeland
Compressor, 1 HP, 208/230V, 1-Phase
Mfr # RST64C1E-CAV-959
Zoro # G2073799
product price: $1,315.99
/ea
Free Shipping & Returns
$1,315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Copeland
Product Information
- Brand Copeland
- MFR # RST64C1E-CAV-959
- Zoro # G2073799
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Compressor, 1 HP, 208/230V, 1-Phase |
Fits Brand | Copeland |
Description
Compressor, 1 HP, 208/230V, 1-Phase, Fits Brand Copeland
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME SAFETY SWITCH, 30 SEC, 120V, 60HZ (R8184G4033)
- CEILING FAN DESIGNERS Ceiling Fan Designers 42FAN-DIS-DMMW Disney Mickey Mouse no.2 Ceiling Fan 42 in. (42FAN-DIS-DMMW)
- ESSICK AIR Humidifier Wick Filter (1043)
- AIR HANDLER 10" x 10" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B760)
- COPELAND Compressor, 460V, 3-Phase, 125000 Btu (ZR12M3E-TWD-961)
- COPELAND Heater, 100W/120V (918-0028-00)
- COPELAND Dual Pressure Control (985-CP2M-7A)
- COPELAND Digital Compressor Control, 15 sec. Delay (943-0024-01)
- COPELAND Compressor, 230V, 1-Phase, 54000 Btu (ZP54K5E-PFV-800)
- COPELAND Compressor, 115V, 1-Phase, 1325 Btu (AFE12C4E-IAA-959)
- FASCO Motor, 1.1 HP, 115V, 3000 rpm, 3-5/16" dia. (D410)
- Copeland Cooling Equipment Relays