Shop All Cable Trays
Cope
Horizontal Tee
Mfr # 248-18FT-24
Zoro # G103670046
product price: $188.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$188.99
Free 30-Day Returns
Key Features
- Capacity 100 lb, 75 lb
- Finish Aluminum
- Length 42 in
- Height 4 1/4 in
- Width 18 in
Product Information
- Brand Cope
- MFR # 248-18FT-24
- Zoro # G103670046
- Country of Origin United States
- Category Cable Trays
Dimensions
Length | 42 in |
Height | 4 1/4 in |
Width | 18 in |
For Tray Width | 18 in |
Load Depth | 4 in |
Bend Radius | 24 in |
Radius | 24" |
Side Rail Height | 5-1/4" |
Details
Item | Horizontal Tee |
Capacity | 100 lb, 75 lb |
Finish | Aluminum |
For Use With | 24 in Ladder Tray of Flange 13/16 in Aluminum |
Material | Aluminum |
Application | Connects Third Tray at a 90 Deg Angle |
Includes | Splice Plate |
Standards | NEMA VE1 |
Splice Plates | Included |
Description
Horizontal Tee, For Tray Width 18 in, Width 18 in, Height 4 1/4 in, Length 42 in, Material Aluminum, Includes Splice Plate, Application Connects Third Tray at a 90 Deg Angle, Bend Radius 24 in, For Use With 24 in Ladder Tray of Flange 13/16 in Aluminum, Finish Aluminum, Standards NEMA VE1, Capacity 100 lb, 75 lb, Load Depth 4 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BA334)
- LUTRON Lighting Dimmer, Toggle, Ivory (AYCL-253P-IV)
- PASS & SEYMOUR 30A 125V Blk Trail Plug (83CC4)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1000A, Very Fast Acting, 700V AC (PSR033DL1000X)
- COPE Ladder Tray, 12 Ft L x 24 In W, 75 Lb Cap (1B48-24SL-12-09)
- COPE Tray Drop Out, 5"Hx5"Lx18"W (8-18DO)
- COPE Splice Plate, Vertical & Adjustable, PR (48-02CV)
- COPE Ladder Tray, 12 Ft L x 12 In W, 100 Lb Cap (3B48-12SL-12-09)
- COPE Tray Drop Out, 5"Hx5"Lx6"W (8-06DO)
- COPE Ladder Tray, 12 Ft L x 12 In W, 75 lb Cap (1B48-12SL-12-09)
- QUEST MANUFACTURING Cable Tray T-Type Hanging Bracket, Zinc (CT0015-03)
- Cope Cable Trays