Shop All Cable Trays
Cope
Horizontal Tee
Mfr # 248-06FT-24
Zoro # G403670029
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 100 lb, 75 lb
- Finish Aluminum
- Length 30 in
- Height 4 1/4 in
- Width 6 in
Product Information
- Brand Cope
- MFR # 248-06FT-24
- Zoro # G403670029
- Country of Origin United States
- Category Cable Trays
Dimensions
Length | 30 in |
Height | 4 1/4 in |
Width | 6 in |
Bend Radius | 24 in |
Load Depth | 4 in |
For Tray Width | 6 in |
Details
Item | Horizontal Tee |
Capacity | 100 lb, 75 lb |
Finish | Aluminum |
For Use With | 24 in Ladder Tray of Flange 13/16 in Aluminum |
Material | Aluminum |
Standards | NEMA VE1 |
Includes | Splice Plate |
Application | Connects Third Tray at a 90 Deg Angle |
Description
Horizontal Tee, For Tray Width 6 in, Width 6 in, Height 4 1/4 in, Length 30 in, Material Aluminum, Includes Splice Plate, Application Connects Third Tray at a 90 Deg Angle, Bend Radius 24 in, For Use With 24 in Ladder Tray of Flange 13/16 in Aluminum, Finish Aluminum, Standards NEMA VE1, Capacity 100 lb, 75 lb, Load Depth 4 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 50 A, Reversing: No (LC1D50ABBE)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS19)
- SQUARE D 24VAC Mechanically Held Lighting Contactor 2P 30A (8903LXO20V01)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 0.80A, 300V AC, 10kA at 300V AC (GMF-8/10)
- COPE Ladder Tray, 12 Ft L x 12 In W, 75 lb Cap (1B48-12SL-12-09)
- COPE Ladder Tray, 12 Ft L x 12 In W, 100 Lb Cap (3B48-12SL-12-09)
- COPE Straight Ladder Cover, No Flange (NF28-24SL-06)
- COPE Horizontal Tee, 12 In Width (248-12FT-24)
- COPE Straight Ladder Cover, No Flange (NF28-24SL-12)
- COPE Reducing Fitting, Straight, 24 to 12 In, (248-24ST-12)
- HAMMOND N12 Wireway, Straight Section, 6 x 6 x 36, Steel/Gray (1487D36)
- Cope Cable Trays