Shop All Exit Signs with Lights
Cooper Lighting
Exit Sign, 1.0W, Red/Green, 1 or 2
Mfr # LPX6
Zoro # G4488251
$60.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13 in
- Height 7 1/2 in
- Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
- Fixture Wattage 1 W
- Warranty 1 yr
Product Information
- Brand Cooper Lighting
- MFR # LPX6
- Zoro # G4488251
- UPC # 080083532742
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 13 in |
Height | 7 1/2 in |
Letter Size | 6 in High |
Depth | 2 1/8 in |
Text Height | 6 in |
Text Size | 3/4 in Stroke x 6 in High |
Overall Depth | 2 1/8 in |
Overall Height | 7 1/2 in |
Manufacturers Warranty Length | 5 yr |
Text Stroke Width | 3/4 in |
Overall Width | 13 in |
Description
Exit Sign, Letter Color Red, Number of Faces 1 or 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery No, Battery Chemistry Not Battery Powered, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger High Voltage (DGA87A)
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, 2XL, 1 PR (4041-XXL (11))
- POLAR PLUS Ergo Supergrip Glove Thinsulate, Black, 3XL (605650-3XL)
- CATTONGUE GRIPS ANT-SLP TAP NON GRIP BLACK (UC18-00162)
- COOPER LIGHTING Exit Sign with Emergency Lights, 7 1/2 in H x 16 1/2 in W, White/Red, 2 Faces, Universal Mounting (APC7R)
- COOPER LIGHTING Exit Sign, 1.0W, Red/Green, 1 or 2 Faces (LPX7SD)
- COOPER LIGHTING COOPER LIGHTING Cast Aluminum LED Exit Sign/Battery Backup (CX71SD)
- COOPER LIGHTING Exit Sign, Less Than 1.0W, Red, 1 or 2 (LPX7)
- COOPER LIGHTING COOPER LIGHTING Cast Aluminum LED Exit Sign (CX61)
- COOPER LIGHTING Exit Sign w/Emergency Lights, 2.3W, Red (APCH7R)
- COMPASS Edge-Lit LED Emergency Exit, Surface Mt, Double Face, Red (CELS2RN)
- Cooper Lighting Signs