Shop All Security & Flood Lights
Cooper Lighting
Cooper Lighting PWT250PCW White Twin Flood Light With Sensor
Mfr # 804623
Zoro # G703999745
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cooper Lighting
- MFR # 804623
- Zoro # G703999745
- Country of Origin China
- Category Security & Flood Lights
Description
Features
- Type - Outdoor Twin Flood Light.
- With Light Sensor.
- Automatically Turns On At Dusk & Off At Dawn.
- Weatherproof & Corrosion Resistant.
- For Wall Or Eave Mount Applications.
- Pre-Assembled & Pre-Wired For Easy Installation.
- Uses Bulb Type Par 38 Incandescent.
- Voltage - 120/130V.
- 150W Maximum, Not Included.
- Color - White.
- Material - Plastic.
- Dimension - 4.5 x 4.5 x 5.1 in.
- Item Weight - 0.8 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT Ge3W Blu A15 Party Bulb (93116857)
- ILC Replacement for Universal B232iunvhp-b replacement light bulb lamp (B232IUNVHP-B UNIVERSAL)
- ILC Replacement for LIF M/35 20W 12V G4 Base replacement light bulb lamp (M/35 20W 12V G4 BASE LIF)
- SYLVANIA Incandescent Bulb, 40 W, B13 Lamp, Medium E26 Lamp Base, 455 Lumens, 2850 K Color Temp (13367)
- COOPER LIGHTING Ms34 Series (MS34W)
- COOPER LIGHTING Wht Led Dual Fld Light (FT18VCW)
- COOPER LIGHTING Halo Outdoor Led Wall Pack Security Floodlight (WP1850LPC)
- COOPER LIGHTING Cooper Lighting MS185R Bronze Motion Activated Regent Security Flood Light With Cover (765917)
- COOPER LIGHTING Cooper Lighting MS185RW White Motion Activated Regent Security Flood Light (765933)
- COOPER LIGHTING Cooper Lighting VT100G 100W Vapor Tight Incandescent Flood Light (195487)
- GROTE Work Lamp, Wide Flood, 36 LED, w/Bracket (63871-5)
- Cooper Lighting Security & Flood Lights