Shop All Tape Measures
Cooper Hand Tools Apex
Cooper Hand Tools Lufkin 182-FE100D Tape Fbgl 1-2 Inchx100' Openreel Engr
Mfr # 182-FE100D
Zoro # G004155727
$58.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cooper Hand Tools Apex
- MFR # 182-FE100D
- Zoro # G004155727
- UPC # 37103224026
- Country of Origin Mexico
- Category Tape Measures
Description
Apex Tool Group LLC based in Sparks MD is one of the largest worldwide producers of industrial hand and power tools tool storage drill chucks chain and electronic soldering products. Blade Length: 100 ft.
Blade Width: 1/2".
Graduation(s): 10ths, 100ths.
Width: 1".
Length: 9".
Blade Material: Fiberglass.
Blade Finish: Yellow Clad.
End Type: Folding Hook.
Height: 13".
Type: Single Side Tape.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Chuck Key, HP2050 (763430-3)
- MALCO MC14N 14 in. Combination Cut Aluminum Snip (MC14N)
- KD TOOLS 1/4" Drive, 3/8" SAE Socket, 12 Points (80216)
- LENOX Hole Saw, Bi-Metal, Dia 9/16 (300099L)
- COOPER HAND TOOLS APEX Cooper Hand Tools Lufkin 182-C9212 12Ft Tape (182-C9212)
- COOPER HAND TOOLS APEX Cooper Hand Tools Lufkin 182-FE300 Tape Fbgl 1-2 Inchx300' Openreel (182-FE300)
- KOMELON Komelon Usa 416-SM5425 Speed Mark - 1 x 25 in. 4 - Pack (416-SM5425)
- LARSEN SUPPLY CO 0.5 ft. x 1429 in. Monster non-Stick Thread Tape - Blue (LA569496)
- BOSTITCH Tape Measure, 100' Long, 5-7/8"x6-7/8"x3/4", Yellow (BOS34106)
- CENTURY DRILL & TOOL Tape Measure Big Blue 25Ft Length 1-1/4" Blade Width (72825)
- KOMELON 10 ft. Tape Measure, 5/8" Blade (410HV)
- Cooper Hand Tools Apex Measuring and Layout Tools