Shop All Digital And Mechanical Timers
Cooper-Atkins
Timer, 24 Hour, LCD
Mfr # FT24-0-3
Zoro # G3986866
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Time Setting 1 sec
- Alarm Audible and Visual
- Display Height (In.) 0.88 in
- Height (In.) 7 in
- Max. Time Setting 23 hr 59 min 59 sec
Product Information
- Brand Cooper-Atkins
- MFR # FT24-0-3
- Zoro # G3986866
- UPC # 070131024015
- Country of Origin China
- Category Digital And Mechanical Timers
Dimensions
Display Height (In.) | 0.88 in |
Height (In.) | 7 in |
Digit Size (In.) | 0.88 in |
Width (In.) | 6 in |
Depth (In.) | 4 in |
Display Width (In.) | 2.25 in |
Overall Height | 4 in |
Manufacturer Warranty Length | 2 yr |
Battery Size | C |
Digital Display Width | 2 1/4 in |
Overall Width | 7 in |
Digital Display Height | 7/8 in |
Overall Depth | 4 in |
Description
Digital Timer, Features Memory Recall, Non-Skid Rubber Feet, Wall Mountable, Overall Depth 4 in, Overall Diameter Not Applicable, Overall Height 4 in, Overall Width 7 in, Digital Display Screen Type LCD, Alarm Type Audible, Visual, Display Type Digital, Maximum Time Setting 23 hrs, 59 minutes, 59 seconds, Minimum Time Setting 1 sec, Count Direction Count Down, Count Up, Number of Channels 1, Clock Function Included No, Includes Batteries, Batteries Included Yes, Battery Size C
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACHARACH 0019-0575 Replacement (0019-0575)
- DIXON SS Liquid Fill Gauge Lower Mnt, 0-5000psi (GLSS5000)
- DWYER INSTRUMENTS Submersible Lvl Transmitter, 40ft Cable L (MBLT-2SC-IVPP-5-40)
- WINTERS Bi-Metal Therm 3"Cb 2.5" Stem 0-250 F/C (TBM30025B8)
- COOPER-ATKINS Timer, Mechanical, 60Min (TM60-0-8)
- COOPER-ATKINS Digital Timer, 99 Min.59 Sec (TW3-0-8)
- COOPER-ATKINS Timer/Clock/Stopwatch, 6Button, 3A Battery (TC6-0-8)
- COOPER-ATKINS Digital Timer, Min. Time Setting 59 sec. (TFS4-01)
- TATCO Digital Timer, Desk/Wall, 3-3/8"x3/4"x3", Silver/Black (TCO52410)
- TRACEABLE Alarm Timer, 3/4 In. LCD (5004)
- SEALER SALES Timer for W-300DAT, W-300DATS (#12) (T-W-300DAT/DATS)
- Cooper-Atkins Digital And Mechanical Timers