Shop All Temperature Probes
Cooper-Atkins
Surface Temp Probe, -25 to 300 Deg F
Mfr # 54011-K
Zoro # G8437746
product price: $75.65
/ea
Free Shipping & Returns
$75.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element K Thermocouple
- Temp. Range (F) -25 Degrees to 300 Degrees
- Probe Contact Material Metal
- Probe Connection Type Mini
Product Information
- Brand Cooper-Atkins
- MFR # 54011-K
- Zoro # G8437746
- UPC # 070131454119
- Country of Origin Mexico
- Category Temperature Probes
Dimensions
Probe Wire Length | 10 ft |
Wire Length | 10 ft. |
Manufacturers Warranty Length | 1 yr |
Probe Dia. | 3/4 in |
Manufacturer Warranty Length | 1 yr |
Opening/Diameter | 11 in |
Cable Length | 10 ft |
Description
Pipe Strap Surface Temperature Probe, Type K, For Application Surface, Mini Plug, Cable Length 10 ft, -25 Degrees to 300 Degrees F/-32 Degrees to 149 Degrees C, Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Chart Recorder Pen, Green Color, PK3 (B9902AN)
- IPA 4/5 Pin Towing Maintenance Kit (8026)
- LASCAR Temperature Humidity Data Logger, 4.96" D (EL-21CFR-2-LCD)
- ASHCROFT Transducer, 0 to 60 psi, Output 1 to 5VDC (G17M0215CD60#)
- COOPER-ATKINS Surface Temp Probe, -40 to 1202 Deg F (50319-K)
- COOPER-ATKINS Surface Temp Probe, -40 to 400 Deg F (31907-K)
- COOPER-ATKINS Immersion Temp Probe, -100 to 500 Deg F (55032)
- COOPER-ATKINS Surface Temp Probe, -40 to 1202 Deg F (50318-K)
- COOPER-ATKINS Air Temp Probe, -100 to 600 Deg F (50306-K)
- COOPER-ATKINS Surface Temp Probe, -40 to 400 Deg F (50001-K)
- FLUKE Type J Thermocouple Plug, Mini, PK2 (80CJ-M)
- Cooper-Atkins Temperature Probes