Shop All Temperature Probes
Cooper-Atkins
Penetration Temp Probe, -40 to 500 Deg F
Mfr # 50336-K
Zoro # G3325524
product price: $73.59
/ea
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element K Thermocouple
- Temp. Range (F) -40 Degrees to 500 Degrees
- Probe Contact Material Stainless Steel
- Probe Connection Type Mini
Product Information
- Brand Cooper-Atkins
- MFR # 50336-K
- Zoro # G3325524
- UPC # 070131453617
- Country of Origin Mexico
- Category Temperature Probes
Dimensions
Probe Wire Length | 4 ft |
Probe Length | 6 in |
Manufacturers Warranty Length | 1 yr |
Wire Length | 4 ft. |
Probe Diameter | 0.188 in |
Cable Length | 12 in (Coiled)/48 in (Extended) |
Manufacturer Warranty Length | 1 yr |
Probe Size | 3/16 in x 6 in |
Probe Tip Diameter | 0.078 in |
Description
Penetration Temperature Probe, Type K, For Application Air, Liquid, Mini Plug, Probe Size 3/16 in x 6 in, Cable Length 12 in (Coiled)/48 in (Extended), -40 Degrees to 500 Degrees F/-40 Degrees to 260 Degrees C, Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Replacement Gauge, 1-1/2" x 30 PSI, 1/8" NPT Inlet (C30)
- ZORO SELECT Boiler Gauge, Square, 0-200PSI, 80 to 320 F (4CFC9)
- RADIATION ALERT Radiation Survey Meter, LCD, NIST (RANGER)
- UNITED SCIENTIFIC Voltmeter, 0-3V (MVT003)
- COOPER-ATKINS Surface Temp Probe, -40 to 1202 Deg F (50318-K)
- COOPER-ATKINS Penetration Temp Probe, -40 to 500 Deg F (50143-K)
- COOPER-ATKINS Surface Temp Probe, -40 to 400 Deg F (31907-K)
- COOPER-ATKINS Immersion Temp Probe, 32 to 400 Deg F (50208-K)
- COOPER-ATKINS Pipe Clamp Temp Probe, -20 to 300 Deg F (4005MK)
- COOPER-ATKINS Immersion Temp Probe, -100 to 500 Deg F (55040)
- DWYER INSTRUMENTS Temperature Switch Refrigeration, Temp Ctrlr 115 Vac (TSXT-213)
- Cooper-Atkins Temperature Probes