Shop All Temperature Probes
Cooper-Atkins
Oven Probe, -40 to 500 Deg F
Mfr # 50360-K
Zoro # G0340776
$70.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element K Thermocouple
- Temp. Range (F) -40 Degrees to 500 Degrees
- Probe Contact Material Stainless Steel
- Probe Connection Type Mini
Product Information
- Brand Cooper-Atkins
- MFR # 50360-K
- Zoro # G0340776
- UPC # 070131413369
- Country of Origin Mexico
- Category Temperature Probes
Dimensions
Probe Wire Length | 2 ft 11 in |
Probe Length | 5.5 in |
Manufacturers Warranty Length | 1 yr |
Wire Length | 2 ft. 11" |
Cable Length | 35 in |
Probe Size | 3/16 in x 5 1/2 in |
Probe Tip Diameter | 0.125 in |
Manufacturer Warranty Length | 1 yr |
Probe Diameter | 0.188 in |
Description
Oven Temperature Probe, Type K, For Application Air, Liquid, Mini Plug, Probe Size 3/16 in x 5 1/2 in, Cable Length 35 in, -40 Degrees to 500 Degrees F/-40 Degrees to 260 Degrees C, Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS R1200 Plunger Style Alligator Clip Set (R1200)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT, Silver (PFQ1229)
- HOLLAND BAR STOOL CO University of South Carolina Indoor/Outdoor LED Thermometer (ODThrm14BK-08SouCar)
- PHASE II Vibration Meter, Velocity, Acceleration & Displacement, (DVM-1000)
- COOPER-ATKINS Needle Wire Temp Probe, -100 to 500 Deg F (50207-K)
- COOPER-ATKINS Air Temp Probe, -100 to 600 Deg F (50306-K)
- COOPER-ATKINS Surface Temp Probe, -40 to 500 Deg F (50012-K)
- COOPER-ATKINS Air Temp Probe, -328 to 400 Deg F (39138-K)
- COOPER-ATKINS Immersion Temp Probe, -40 to 400 Deg F (50101-K)
- COOPER-ATKINS Surface Temp Probe, -40 to 500 Deg F (50014-K)
- REED INSTRUMENTS Replacement RTD Temperature Probe for REED C-370 (TP-R01)
- Cooper-Atkins Temperature Probes