Shop All Temperature Probes
Cooper-Atkins
Immersion Temp Probe, -100 to 500 Deg F
Mfr # 55032
Zoro # G4164176
product price: $96.19
/ea
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element K Thermocouple
- Temp. Range (F) -100 Degrees to 500 Degrees
- Probe Contact Material Stainless Steel
- Probe Connection Type Mini
Product Information
- Brand Cooper-Atkins
- MFR # 55032
- Zoro # G4164176
- UPC # 070131455321
- Country of Origin Mexico
- Category Temperature Probes
Dimensions
Probe Wire Length | 3 ft |
Probe Length | 4 in |
Manufacturers Warranty Length | 1 yr |
Probe Dia. | 47/250 in |
Wire Length | 3 ft. |
Manufacturer Warranty Length | 1 yr |
Cable Length | 35 1/2 in |
Probe Size | 3/16 in x 4 in |
Probe Tip Diameter | 0.078 in |
Probe Diameter | 0.188 in |
Description
Immersion Temperature Probe, Type K, For Application Air, Liquid, Mini Plug, Probe Size 3/16 in x 4 in, Cable Length 35 1/2 in, -100 Degrees to 500 Degrees F/-73 Degrees to 260 Degrees C, Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-300Psi (PFQ807R1)
- ZORO SELECT Digital Panel Mount, NTC, -40 to 120, Height: 2 in (1EPF3)
- BOTRON CO Blue Cleanroom Tacky Mat, PK4 (B6923)
- 5S SUPPLIES Gauge Warning Film Circles 2.5 inch Diameter, Red, 5PK (GWC-2.5IN-RED)
- COOPER-ATKINS Penetration Temp Probe, -100 to 500 Deg F (50209-K)
- COOPER-ATKINS Surface Temp Probe, -40 to 500 Deg F (50012-K)
- COOPER-ATKINS Immersion Temp Probe, -100 to 500 Deg F (55040)
- COOPER-ATKINS Air Temp Probe, -100 to 500 Deg F (50332-K)
- COOPER-ATKINS Surface Temp Probe, -25 to 300 Deg F (54011-K)
- COOPER-ATKINS Pipe Clamp Temp Probe, -20 to 300 Deg F (4005MK)
- REED INSTRUMENTS Surface Thermocouple Probe, Type K, -58 to 932°F (-50 to 500°C) with NIST Calibration Certificate (R2920-NIST)
- Cooper-Atkins Temperature Probes