Shop All Temperature Probes
Cooper-Atkins
Air Temp Probe, -328 to 400 Deg F
Mfr # 50416-K
Zoro # G2123536
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element K Thermocouple
- Temp. Range (F) -328 Degrees to 400 Degrees
- Probe Contact Material Chrome Alumel
- Probe Connection Type Mini
Product Information
- Brand Cooper-Atkins
- MFR # 50416-K
- Zoro # G2123536
- UPC # 070131454164
- Country of Origin Mexico
- Category Temperature Probes
Dimensions
Probe Wire Length | 15 ft |
Probe Length | 15 ft |
Wire Length | 3 ft. |
Manufacturers Warranty Length | 1 yr |
Probe Size | 3/16 in x 15 ft |
Cable Length | 15 ft |
Probe Diameter | 0.188 in |
Manufacturer Warranty Length | 1 yr |
Description
Air Temperature Probe, Type K, For Application Air, Gas, Mini Plug, Probe Size 3/16 in x 15 ft, Cable Length 15 ft, -328 Degrees to 400 Degrees F/-200 Degrees to 205 Degrees C, Thermocouple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON HYGROTHERMOGRAPH 3 SPEED 14 TO 1 (WD-37250-00)
- DWYER INSTRUMENTS Digital Pressure Gage 0-300 Psi, 0 to 300 psi, 1/4 in MNPT, Black (DPG-107)
- WINTERS Economy 2" 0-200 psi/Kpa 1/8" Npt Btm (PEM209)
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Steel, Black (4CEZ3)
- COOPER-ATKINS Immersion Temp Probe, 32 to 400 Deg F (50208-K)
- COOPER-ATKINS Needle Wire Temp Probe, -100 to 500 Deg F (50207-K)
- COOPER-ATKINS Penetration Temp Probe, -100 to 500 Deg F (50209-K)
- COOPER-ATKINS Air Temp Probe, -100 to 500 Deg F (50332-K)
- COOPER-ATKINS Surface Temp Probe, -40 to 1202 Deg F (50318-K)
- COOPER-ATKINS Oven Probe, -40 to 500 Deg F (50360-K)
- DWYER INSTRUMENTS Digital Temperature Switch (40T-20)
- Cooper-Atkins Temperature Probes