Shop All Mops
Cool Kitchen
Mop Head, 20 oz Dry Wt, 4 Ply Cotton, CO928363
Mfr # CO928363
Zoro # G803793694
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Material Cotton
Product Information
- Brand Cool Kitchen
- MFR # CO928363
- Zoro # G803793694
- UPC # 746591459130
- Country of Origin China
- Category Mops
Details
Mop Head Material | Cotton |
Item | Mop Head |
Description
Features
- Blue & White Ribbon.
- 20 oz.
- Cotton 4 Ply Mop Head.
- Wrapped With Distinctive Blue Cord.
- Soft Absorbent Fiber.
- For General Damp Mopping.
- For Use With Handle TVs No.484-496.
- 484-532.
- Or 484-546.
- Hanging Poly Bag.
- Dimension - 1.53 L x 1.11 W x 1.13 H in.
- Item Weight - 1.34 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPINE INDUSTRIES 24 Microfiber Dust/Dry Mop Replacement Head, PK3 (ALP435-24-1-3pk)
- MEDLINE FitRight Select Premium Personal Cleansing Wipes, 8 x 12, 48/Pk, PK12 (MSC263625)
- ETTORE REACH Pole 1 Section 2 Foot (42102)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWK2024CCT (BWK2024CCT)
- COOL KITCHEN 01320 16 oz. Janit Heavy Duty Mop Head (CO30641)
- COOL KITCHEN 01405 36 in. Janitorial Dust Mop Cotton Replacement Refill Heads (CO138716)
- COOL KITCHEN 01321 20 oz. Janit Heavy Duty Mop Head (CO138760)
- COOL KITCHEN 01314 Loop Finish Mop Head - Large (CO138683)
- COOL KITCHEN 01323 32 oz. Janit Heavy Duty Mop Head (CO593161)
- COOL KITCHEN Cotton Cut End Mop Kit (CO1734494)
- TOUGH GUY 18 in L Dust Mop, Slide On Connection, Cut-End, Blue, Cotton (1TZD5)
- Cool Kitchen Floor Mops, Buckets & Wringers