Shop All Mops
Cool Kitchen
Mop Head, 16 oz Dry Wt, 4 Ply, Rayon, CO697028
Mfr # CO697028
Zoro # G003793098
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cool Kitchen
- MFR # CO697028
- Zoro # G003793098
- UPC # 723902248393
- Country of Origin China
- Category Mops
Description
Features
- 16 oz. Rayon White Yarn 4 Ply Mop Head.
- Resists Mildew.
- Instant Absorbency.
- Lint Free.
- For Applying Waxes Or General Damp Mopping.
- For Use With Handle TVs No. 484-496, 484-532 Or 484-546.
- Hanging Poly Bag, Cut End.
- Dimension - 1.25 L x 1.15 W x 0.79 H in.
- Item Weight - 1.08 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Mop Bucket (2Y/2021-2Y-90)
- HONEY-CAN-DO Clothespin Bag, Hold 200 Pins (DRY-01313)
- PINE-SOL Cleaner and Disinfectant, Bottle, 144 oz, Ready to Use, Liquid, Pine, 3 Pack (35418)
- RECKITT BENCKISER 32OZ Mop And Glo Cleaner (1920089333)
- COOL KITCHEN 01321 20 oz. Janit Heavy Duty Mop Head (CO138760)
- COOL KITCHEN 01314 Loop Finish Mop Head - Large (CO138683)
- COOL KITCHEN 01320 16 oz. Janit Heavy Duty Mop Head (CO30641)
- COOL KITCHEN 01323 32 oz. Janit Heavy Duty Mop Head (CO593161)
- COOL KITCHEN 01405 36 in. Janitorial Dust Mop Cotton Replacement Refill Heads (CO138716)
- COOL KITCHEN Cotton Cut End Mop Kit (CO1734494)
- ZEP 1 in String Wet Mop, 24 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton, PK12 (766512)
- Cool Kitchen Mops