Shop All Wall Mount Hooks
Cool Kitchen
Flagged - Ceiling Hooks; 0.225 x 3.875 in. - Pack of 10
Mfr # CO1638565
Zoro # G903978151
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cool Kitchen
- MFR # CO1638565
- Zoro # G903978151
- UPC # 752516190330
- Country of Origin China
- Category Wall Mount Hooks
Description
Zinc plated. 0.225" wire size x 3-7/8" overall length. 10 per pack. Flagged.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Flagged - Ceiling Hooks, 0.225 x 3.875 in.
- Pack of 10
- Dimension: 0.1 x 0.1 x 0.1 in.
- Finish: Zinc Plated
- Overall Length: 3-7/8 in
- Wire Size: 0.225 in.
- Weight: 0.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 2-1/4" Wx1-1/8"Dx11-1/4"H Alder Transition Finial (TF150ALD)
- PRIME-LINE Diecast, Brushed Chrome Plated, Swing Bar Door Guard (U 9901)
- PRIMELINE TOOLS Sliding Window Lock, 1 in., Heavy Duty, Extruded Aluminum, White (2 Pack) (MP4340)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 11 ft. - Blue Dot (03_102)
- HICKORY HARDWARE Hook 1-1/4 Inch Center to Center (H077848MB)
- BLUE DONUTS Hooks for Hanging Assortment, Variety of Sizes, 95 Pieces (BD3536227)
- ZORO SELECT Hanger, 3 Hole Adj, 2 W x2 1/4 L, Pk2 (1002)
- PANACEA CEILING HOOK 6 PK WHITE (86303)
- BLACK SWAN DWV Plastic J-Hook - Bagged 1-1/2" X 7" (18420)
- AURIC Hanger Bike Universal 50Lb Cap STWB10 (AU435118)
- CRAWFORDS Crawford Hanger Bike Flip Up 50Lb Cap STFSR13 (1462035)
- Cool Kitchen Wall Mount Hooks