Shop All Air Vent Covers & Floor Registers
Cool Kitchen
C167-MMB04X12 Floor Register Matte Black - 4 x 12 in.
Mfr # CO32496
Zoro # G204001473
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cool Kitchen
- MFR # CO32496
- Zoro # G204001473
- UPC # 654204006445
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Description
Features
- Size - 4" x 12" x 6"
- A combination of exquisite design, clean lines and functionality that works well with a diversity of architectural palettes from ultra modern to Asian contemporary
- Matte black finish
- High quality plating
- Smoothglide damper
- Dimension: 13.5" H x 5.5" W x 2" L
- Weight: 1.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-201)
- WHITE-RODGERS 90-370 Fan Relay, Type 184, 24 (90-370)
- PRECISION COILS Heat Coil, 1200cfm, 3.9gpm, 6x12-1/8x24-3/8 (SP1011224N)
- FELLOWES Air Cleaner Filter, 16-1/4x12-1/2x1, PK4 (9324201)
- COOL KITCHEN C150MB 06X12 12 x 6 in. Floor Register (CO709603)
- COOL KITCHEN C150MB 02X10 10 x 2 in. Brown Floor Register (CO880849)
- COOL KITCHEN C102M08X06 2-Way Wall Ceiling Register 8 x 6 in. (CO710181)
- COOL KITCHEN C166-VAB04X10 Victorian Floor Register Antique Brass - 4 x 10 in. (CO2185196)
- COOL KITCHEN C167-MSN04X12 Floor Register Satin Nickel - 4 x 12 in. (CO713720)
- COOL KITCHEN C17010X08 10 x 8 in. Return Air Grille (CO613357)
- PROSOURCE Grill Return Air 12X6In Wht (1RA1206)
- Cool Kitchen Air Vent Covers & Floor Registers