Shop All Air Vent Covers & Floor Registers
Cool Kitchen
C164-OMB04X10 Scroll Floor Register Matte Black - 10 x 4 in.
Mfr # CO715232
Zoro # G104016539
product price: $45.25
/ea
$45.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cool Kitchen
- MFR # CO715232
- Zoro # G104016539
- UPC # 657248331948
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Description
Features
- Size - 10" x 4"
- Scroll design
- Elegant and symmetrical scrolls surround serpentine curves each flowing and balanced to fit the many architectural styles from designs of years past while still feel at home with those of the present
- Matte black finish
- Dimension: 11.5" H x 5.5" W x 2" L
- Weight: 1.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Standard Square Axial Fan, 115V AC, 91/77 cfm, 4-11/16 in W. (55VD30)
- BROAN Ceiling Bathroom Fan, 80 cfm cfm, 4 in or 6 in Duct Dia., 120V AC, Energy Star® Certified (ZB80)
- TEMPCO Screw Plug Immersion Heater, 23 sq. in. (TSP02205)
- DANFOSS Thermostatic Valve, Atva 10-3/8" (003N1144)
- COOL KITCHEN C123RW24X6 Baseboard Return Air Grille White - 24 x 6 in. (CO156528)
- COOL KITCHEN C150MB 06X12 12 x 6 in. Floor Register (CO709603)
- COOL KITCHEN C150MB 02X10 10 x 2 in. Brown Floor Register (CO880849)
- COOL KITCHEN CM150MB 04X10 10 x 4 in. Brown Floor Register - Brown - 10 x 4 in. (CO2742125)
- COOL KITCHEN C102M08X06 2-Way Wall Ceiling Register 8 x 6 in. (CO710181)
- COOL KITCHEN C166-VAB04X10 Victorian Floor Register Antique Brass - 4 x 10 in. (CO2185196)
- TOOL Floor Register, Bronze - 2.25 x 12 in. (TO2112103)
- Cool Kitchen Air Vent Covers & Floor Registers