Shop All Air Vent Covers & Floor Registers
Cool Kitchen
C160MWP04X10 Plastic Floor Register White - 10 x 4 in.
Mfr # CO154749
Zoro # G403903066
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cool Kitchen
- MFR # CO154749
- Zoro # G403903066
- UPC # 654204836813
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Description
Features
- Size - 10" x 4"
- White color
- Made of heavy duty ABS resin
- Rustproof adjustable damper box
- Listed size is duct size unit fits
- 2 way air defection
- Paintable surface
- Dimension: 11.4" H x 5.4" W x 2.1" L
- Weight: 0.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 22" x 22" x 2", 6 Pack (FB22X22X2_6)
- JOHNSON CONTROLS Gasketpipeheadgasket W/Screw (T-4002-625)
- AIR HANDLER 12x20x1 Synthetic Pleated Air Filter, MERV 7 (6C519)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 3 in x 4 in x 1/2 in, Obround, PK 2 (T180-3X4X1/2OB-PK2)
- COOL KITCHEN CM150MB 04X10 10 x 4 in. Brown Floor Register - Brown - 10 x 4 in. (CO2742125)
- COOL KITCHEN C166-VAB04X10 Victorian Floor Register Antique Brass - 4 x 10 in. (CO2185196)
- COOL KITCHEN C150MB 02X10 10 x 2 in. Brown Floor Register (CO880849)
- COOL KITCHEN C102M08X06 2-Way Wall Ceiling Register 8 x 6 in. (CO710181)
- COOL KITCHEN C17010X08 10 x 8 in. Return Air Grille (CO613357)
- COOL KITCHEN C150MB 06X12 12 x 6 in. Floor Register (CO709603)
- IMPERIAL MFG Register Sidewall Wht 12X6In (RG0385)
- Cool Kitchen Air Vent Covers & Floor Registers