Shop All Air Vent Covers & Floor Registers
Cool Kitchen
C150TSB2X10 Toe Space Wall Register Brown - 2 x 10 in.
Mfr # CO154754
Zoro # G003903190
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cool Kitchen
- MFR # CO154754
- Zoro # G003903190
- UPC # 654204836967
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Description
Features
- Size: 2" x 10"
- Finish: Brown
- Durable brown gloss powder coated finish
- Stamped face toe space grille
- Sturdy all steel construction
- Widespread air diffusion
- Dimension: 11.5" H x 3.75" W x 0.5" L
- Weight: 0.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 18 in Backdraft Damper / Wall Shutter, Front Flange (3HHN7)
- SUPCO Potential Relay, 9065 (9065)
- AAF FLANDERS 12x25x1 FBG Furn Filter (10055.011225)
- NORDFAB Round Reducer, 10 in x 6 in Duct Dia, Galvanized Steel, 22 GA, 10" L (8040025889)
- COOL KITCHEN CM150MB 04X10 10 x 4 in. Brown Floor Register - Brown - 10 x 4 in. (CO2742125)
- COOL KITCHEN C150MB 02X10 10 x 2 in. Brown Floor Register (CO880849)
- COOL KITCHEN C17010X08 10 x 8 in. Return Air Grille (CO613357)
- COOL KITCHEN C123RW24X6 Baseboard Return Air Grille White - 24 x 6 in. (CO156528)
- COOL KITCHEN C150MB 06X12 12 x 6 in. Floor Register (CO709603)
- COOL KITCHEN C167-MSN04X12 Floor Register Satin Nickel - 4 x 12 in. (CO713720)
- IO HVAC CONTROLS 10" x 4" Motorized Zone Register, PO, Brown (MZR-1004-B-PO)
- Cool Kitchen Air Vent Covers & Floor Registers