Shop All Air Vent Covers & Floor Registers
Cool Kitchen
C150MWT 04X14 14 x 4 in. Floor Register
Mfr # CO156636
Zoro # G903900343
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cool Kitchen
- MFR # CO156636
- Zoro # G903900343
- UPC # 654204852967
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Description
Features
- Assembled Width: 14 in.
- Color Finish: White
- Material: Steel
- Assembled Height: 4 in.
- Product Type: Floor Register
- Air Deflection: 1-Way
- Magnetic: No
- Paintable: No
- Adjustable: No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20x20x1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter, 20PK (9802)
- RITTAL Enclosure AC, Wall Mount, 2083 BtuH (3303500)
- KOCH FILTER 24x24x6 Standard Capacity Pleated Filter, MERV 8 (102-700-041)
- PLASTIC SUPPLY Flange, 8 in Duct Dia, Type I PVC, 12" L, 3-1/4" H (PVCF08)
- COOL KITCHEN C150MB 06X12 12 x 6 in. Floor Register (CO709603)
- COOL KITCHEN C102M08X06 2-Way Wall Ceiling Register 8 x 6 in. (CO710181)
- COOL KITCHEN CM150MB 04X10 10 x 4 in. Brown Floor Register - Brown - 10 x 4 in. (CO2742125)
- COOL KITCHEN C167-MSN04X12 Floor Register Satin Nickel - 4 x 12 in. (CO713720)
- COOL KITCHEN C166-VAB04X10 Victorian Floor Register Antique Brass - 4 x 10 in. (CO2185196)
- COOL KITCHEN C150MB 02X10 10 x 2 in. Brown Floor Register (CO880849)
- IMPERIAL MFG Register Baseboard 24In Wht (RG3056-A)
- Cool Kitchen Air Vent Covers & Floor Registers