Shop All Air Vent Covers & Floor Registers
Cool Kitchen
C123RW24X6 Baseboard Return Air Grille White - 24 x 6 in.
Mfr # CO156528
Zoro # G703748312
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cool Kitchen
- MFR # CO156528
- Zoro # G703748312
- UPC # 654204837001
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Description
Features
- Size: 24" x 6"
- White powder coating
- 1/3" spaced with 45 degree blade angle
- 3/4" margin turn back
- Counter sunk screw holes with 2" screws (provided)
- Each grille is individually shrinkwrapped
- Dimension: 25.9" H x 7.9" W x 0.9" L
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALEFFI 551004A Disair Vent 1/2" Npt (551004A)
- MASTER Multi Bracket (22-504-0002)
- AIRJET Airjet 6SU Termination Cap - 6 in. (6SU)
- HERCULES Roof Flashing Sealant, Black, 1 Gal (25410)
- COOL KITCHEN C102M08X06 2-Way Wall Ceiling Register 8 x 6 in. (CO710181)
- COOL KITCHEN C167-MSN04X12 Floor Register Satin Nickel - 4 x 12 in. (CO713720)
- COOL KITCHEN C150MB 02X10 10 x 2 in. Brown Floor Register (CO880849)
- COOL KITCHEN C166-VAB04X10 Victorian Floor Register Antique Brass - 4 x 10 in. (CO2185196)
- COOL KITCHEN C17010X08 10 x 8 in. Return Air Grille (CO613357)
- COOL KITCHEN CM150MB 04X10 10 x 4 in. Brown Floor Register - Brown - 10 x 4 in. (CO2742125)
- IMPERIAL MFG Grill Return Air 30X6In Wht (RG0095)
- Cool Kitchen Air Vent Covers & Floor Registers