Shop All Hooks and Picks
Cool Kitchen
60 in. Length Extra Long Bar; Set of 4
Mfr # CO1004324
Zoro # G104149473
$67.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cool Kitchen
- MFR # CO1004324
- Zoro # G104149473
- UPC # 727272382091
- Country of Origin China
- Category Hooks and Picks
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- Extra Long Bar
- Set of 4
- Color: Gray
- Material: Cv steel
- Size: 60 in.
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Mill/Drill Machine, 115/230V, 60Hz (350401)
- VESSEL MEGADORA Slim Blade Screwdriver No.910 (910S3100)
- CDI CDI Torque Wrench Head, Open End, X, 27mm (TCQXOM27A)
- FREUD Roundover Router Bit, 5/8 Cutting L (34-124)
- LEATHERHEAD TOOLS Lockwood Hook, OAL 4 ft., Flat Black wit (LWH-B4)
- MILWAUKEE TOOL Flat Hose Pick (45-74-9211)
- MAYHEW TOOLS Progrip Pick-Hose And Clamp (13232)
- K-TOOL INTERNATIONAL 6Pc Hook & Pick Set (KTIXD70006)
- HPC HPC:Straight Pick for HPG-10 / EPG-1 (HPC-P-2)
- GEARWRENCH HOOK PICK SET 8PC (KDT84010H)
- MAYHEW 4PC Mini Hook Pick Set Display (MAY60003)
- Cool Kitchen Inspection and Retrieving Tools