Shop All Spa and Hot Tub Heaters
Cool Kitchen
2 x 15 in. Cal Spa 5.5KW 230V Heater Assembly with Enclosure 0.12 in. Pressure Tap; Auto Reset Hi-Limit & 2 in. Tailpieces
Mfr # CO1188869
Zoro # G304107365
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cool Kitchen
- MFR # CO1188869
- Zoro # G304107365
- UPC # 746591165321
- Country of Origin China
- Category Spa and Hot Tub Heaters
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Heater assembly with tailpieces
- Wattage: 5.5KW
- Volt: 230V
- Pressure Tap Size: 0.12 in.
- Tailpiece Size: 2 in.
- Size: 2" x 15"
- Weight: 3.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Air Ventilator Black - Ventilation Duct Hose - 10" ID x 25ft Length Hose (Fully Stretched) (01-W188)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 480 V (P-30-222-TH)
- PARKER Steam Valve 1/125 (08FS5C2-Z01ACFPH05)
- NU-CALGON Condensate Pan Treatment, Solid, Blue (4295-36)
- COATES HEATER Coates Heater 20005061 5.5 KW Pool Heater Element (20005061)
- MOUSE BUSTER Mouse Buster MOBMBHR Heater Liquid Protectant (MOBMBHR)
- RAYPAK Raypak 009224 Pr206Aepc - 206000 BTU Electronic LP Heater (9224)
- VULCAN Spa/Hot Tub Heater, Thermostat, 11-1/2 In (STX060U)
- VULCAN Spa/Hot Tub Heater, 11-1/2 In, 120/240V (STX060US)
- BALBOA WATER GROUP Balboa Water 58083 5.5 kw. Heater M7 VS With Studs (BB58083)
- VULCAN Control Thermostat for 2E943, 2E945 (N15/3099)
- Cool Kitchen Spa and Hot Tub Heaters