Shop All Mops
Cool Kitchen
01405 36 in. Janitorial Dust Mop Cotton Replacement Refill Heads
Mfr # CO138716
Zoro # G503933796
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cool Kitchen
- MFR # CO138716
- Zoro # G503933796
- UPC # 654204713176
- Country of Origin China
- Category Mops
Description
Features
- 36 in. Janitorial Dust Mop Refill.
- Cotton Yarn.
- Pre-Shrunk Blue Canvas Backing.
- Reinforced Nylon Ties.
- Hanging Poly Bag.
- Dimension - 36 L x 7.6 W x 2.7 H in.
- Item Weight - 1.34 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUFFS Plus Lotion Facial Tissues, White, 4PK (PGC34899)
- TOUGH GUY Extendable Duster, Poly Wool, 52" to 84"L (3120-90)
- GLARO Gym Wipe Dispenser, Mounting Bracket/Hard (W1015-BK)
- JONES STEPHENS Cotton Sweatshirt Box Of Rags 4 lb., Multi Colored (B05001)
- COOL KITCHEN Cotton Cut End Mop Kit (CO1734494)
- COOL KITCHEN 01320 16 oz. Janit Heavy Duty Mop Head (CO30641)
- COOL KITCHEN 01314 Loop Finish Mop Head - Large (CO138683)
- COOL KITCHEN 01323 32 oz. Janit Heavy Duty Mop Head (CO593161)
- COOL KITCHEN 01321 20 oz. Janit Heavy Duty Mop Head (CO138760)
- GENUINE JOE Large Mophead, Clamp On Connection, PK12, GJON24COTCT (GJON24COTCT)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGD25306BL00 (FGD25306BL00)
- Cool Kitchen Mops