Shop All Mops
Cool Kitchen
01402 24 in. Janitorial Dust Mop Refill
Mfr # CO796448
Zoro # G603933986
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cool Kitchen
- MFR # CO796448
- Zoro # G603933986
- UPC # 753153400172
- Country of Origin China
- Category Mops
Description
Features
- 24 in. Janitorial Dust Mop Refill.
- Cotton Yarn.
- Preshrunk Green Canvas Backing.
- Reinforced Nylon Ties.
- Hanging Poly Bag.
- Dimension - 9.5 L x 7.8 W x 2.2 H in.
- Item Weight - 0.92 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Carpet Spotter, Floral, 32 oz. (490W82)
- BEER CLEAN Powder Beer Clean Mineral Solvent, PK100 (990222)
- DIVERSEY Taski Intellipad, 20", PK2 (D6093711)
- SORBO Natural Firm Squeegee Rubber 12 Pack 36 Inch, 12PK (1521H)
- COOL KITCHEN Cotton Cut End Mop Kit (CO1734494)
- COOL KITCHEN 01320 16 oz. Janit Heavy Duty Mop Head (CO30641)
- COOL KITCHEN 01405 36 in. Janitorial Dust Mop Cotton Replacement Refill Heads (CO138716)
- COOL KITCHEN 01323 32 oz. Janit Heavy Duty Mop Head (CO593161)
- COOL KITCHEN 01314 Loop Finish Mop Head - Large (CO138683)
- COOL KITCHEN 01321 20 oz. Janit Heavy Duty Mop Head (CO138760)
- HTI #32 Best Quality 4-Ply Cotton - Poly Bagged (N32PB)
- Cool Kitchen Floor Mops, Buckets & Wringers