Shop All Mops
Cool Kitchen
01322 24 oz. Janitorial Heavy Duty Mop Head
Mfr # CO591632
Zoro # G403793124
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cool Kitchen
- MFR # CO591632
- Zoro # G403793124
- UPC # 723902248744
- Country of Origin China
- Category Mops
Details
Item | Mop Head |
Description
Features
- 24 oz. Janitorial Heavy Duty Mop Head.
- 8 Ply Cotton Yarn.
- For Heavy Duty Applications.
- Lasts Longer When Mopping Rough Surfaces & Using Chemicals.
- Use With Handle TVs No. 484-496, 484-532 Or 484-546.
- Hanging Poly Bag.
- Dimension - 2.25 L x 6 W x 2.6 H in.
- Item Weight - 1.67 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDON BRUSH 18" Jumbo Plastic Dustpan (M445120)
- KIDS N PETS Stain and Odor Remover, 27.05 fl oz, PK6 (10006)
- RUBBERMAID COMMERCIAL Container, Includes Base, Lid and Dolly (FG263600WHT)
- MORCON Morcon, MORSOFT UNIVERSAL ROLL TOWELS, 1-PLY, 8in X 700 FT, WHITE, 6PK (6700W)
- COOL KITCHEN 01320 16 oz. Janit Heavy Duty Mop Head (CO30641)
- COOL KITCHEN 01405 36 in. Janitorial Dust Mop Cotton Replacement Refill Heads (CO138716)
- COOL KITCHEN Cotton Cut End Mop Kit (CO1734494)
- COOL KITCHEN 01314 Loop Finish Mop Head - Large (CO138683)
- COOL KITCHEN 01323 32 oz. Janit Heavy Duty Mop Head (CO593161)
- COOL KITCHEN 01321 20 oz. Janit Heavy Duty Mop Head (CO138760)
- LIBMAN 12 in. W Roller Mop with Scrub Brush (955)
- Cool Kitchen Floor Mops, Buckets & Wringers