Shop All Mops
Cool Kitchen
01320 16 oz. Janit Heavy Duty Mop Head
Mfr # CO30641
Zoro # G203793829
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cool Kitchen
- MFR # CO30641
- Zoro # G203793829
- UPC # 657248303365
- Country of Origin China
- Category Mops
Details
Item | Mop Head |
Description
Features
- 16 oz. Janitorial Heavy Duty Mop Head.
- 8 Ply Cotton Yarn.
- For Heavy Duty Applications.
- Lasts Longer When Mopping Rough Surfaces & Using Chemicals.
- Use With Handle TVs No. 484-496, 484-532 Or 484-546.
- Hanging Poly Bag.
- Dimension - 1.87 L x 7 W x 8.6 H in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOS Liquid Laundry Detergent, 170 oz., PK2 (937202)
- AMERICOVER String-Reinforced Sheeting Roll (DS212)
- RJ SCHINNER CO Roll Paper Towels, Natural (RT 123502)
- DOVE Deep Moisture Clean Floral Scent Hand Soap 13.5 oz (68426377)
- COOL KITCHEN 01323 32 oz. Janit Heavy Duty Mop Head (CO593161)
- COOL KITCHEN 01314 Loop Finish Mop Head - Large (CO138683)
- COOL KITCHEN 01405 36 in. Janitorial Dust Mop Cotton Replacement Refill Heads (CO138716)
- COOL KITCHEN 01321 20 oz. Janit Heavy Duty Mop Head (CO138760)
- COOL KITCHEN Cotton Cut End Mop Kit (CO1734494)
- FREUDENBERG HOUSEHOLD PRODUCTS MICROTWIST MOP REFILL (147525)
- BOARDWALK 1 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK12, BWK503BLNB (BWK503BLNB)
- Cool Kitchen Floor Mops, Buckets & Wringers