Shop All Ovens and Ranges
Cooking Performance Group
S36-N Natural Gas 6 Burner 36in Range with Standard Oven - 210000 BTU
Mfr # 351S36N
Zoro # G410781022
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$2,596.99
Free 30-Day Returns
Product Information
- Brand Cooking Performance Group
- MFR # 351S36N
- Zoro # G410781022
- Country of Origin Unknown
- Category Ovens and Ranges
Description
A combination of open top burners and a spacious oven make this natural gas range a tremendous asset to your commercial kitchen! You can effortlessly boil saute simmer and perform a variety of other cooking tasks atop the heavyduty cast iron grates. The oven meanwhile provides you with a convenient way to warm your delicious foods or even do a bit of baking for your dessert menu! Open Top Burners : This range boasts 6 30000 BTU open top burners to deliver the impressive cooking performance you demand. The independently controlled burners mean you can simultaneously execute a wide variety of tasks while their 12 x 12 heavyduty cast iron grates support your sauce pans fry pans and other cookware. Removable Grates : The cast iron grates lift off for simple yet thorough end of day cleaning. Crumb Tray : A pullout crumb tray catches overflow loose vegetables and other food to expedite cleanup. Metal Knobs : Metal control knobs are easy to clean and more durable than comparable plastic knobs. Spacious Oven : The range features 1 spacious oven that allows you to warm product or even make cookies and other baked goods! The temperature can be adjusted from 250550 degrees Fahrenheit to accommodate virtually any recipe while 2 chrome plated racks in the oven can be used in 4 different positions for optimum versatility. And thanks to the porcelainized bottom maintaining a spotless oven is easier than ever! Convenient Back Shelf : A convenient 9 1/2in deep back shelf can be used to hold goto seasonings and supplies to maximize your cooktop efficiency. Handy Kick Plate : A handy kick plate helps protect internal components toward the bottom of your range while providing easy access for servicing. Casters : Optional casters make for easy cleaning underneath your unit for a safe and sanitary kitchen.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE ASSY, TIMER KNOB (D512117W)
- HANDY Ring Knife, Blade Safety, Steel Blade, PK12 (O-V-Lime-13)
- DEXTER RUSSELL Scalloped Sandwich Spreader 35 In (18213)
- FAFARD 2CUFT Pro Pot Mix (6400204)
- COOKING PERFORMANCE GROUP S60-N Natural Gas 10 Burner 60in Range with 2 Standard Ovens - 360000 BTU (351S60N)
- COOKING PERFORMANCE GROUP 36RSNL 6 Burner Countertop Range with Regency Equipment Stand - 132000 BTU (35136RSNL)
- COOKING PERFORMANCE GROUP CL-CPG-72-NL 72in Gas Lava Briquette Charbroiler - 240000 BTU (351CLCPG72NL)
- COOKING PERFORMANCE GROUP CR-CPG-24-NL 24in Gas Countertop Radiant Charbroiler - 80000 BTU (351CRCPG24NL)
- COOKING PERFORMANCE GROUP G-CPG-24-M 24in Electric Countertop Griddle - 6000W / 8000W 208 / 240V (351GCPG24M)
- COOKING PERFORMANCE GROUP 36RSBNL 6 Burner Gas Range / Hot Plate with Cabinet Base - 132000 BTU (35136RSBNL)
- SUMMIT APPLIANCE DIV. Summit-24"W 220V Electric Cooktop, White Porcelain Finish (WEL03)
- Cooking Performance Group Ovens and Ranges