Shop All Ovens and Ranges
Cooking Performance Group
S24-N Natural Gas 4 Burner 24in Range with Space Saver Oven - 150000 BTU
Mfr # 351S24N
Zoro # G910781027
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$2,426.99
Free 30-Day Returns
Product Information
- Brand Cooking Performance Group
- MFR # 351S24N
- Zoro # G910781027
- Country of Origin Unknown
- Category Ovens and Ranges
Description
A combination of open top burners and a spacious oven make this natural gas range a tremendous asset to your commercial kitchen! You can effortlessly boil saute simmer and perform a variety of other cooking tasks atop the heavyduty cast iron grates. The oven meanwhile provides you with a convenient way to warm your delicious foods or even do a bit of baking for your dessert menu! Open Top Burners : This range boasts 4 30000 BTU open top burners to deliver the impressive cooking performance you demand. The independently controlled burners mean you can simultaneously execute a wide variety of tasks while their 12 x 12 heavyduty cast iron grates support your sauce pans fry pans and other cookware. Removable Grates : The cast iron grates lift off for simple yet thorough end of day cleaning. Crumb Tray : A pullout crumb tray catches overflow loose vegetables and other food to expedite cleanup. Metal Knobs : Metal control knobs are easy to clean and more durable than comparable plastic knobs. Space Saver Oven : The range features 1 space saving oven that allows you to warm product or even make cookies and other baked goods! The temperature can be adjusted from 250550 degrees Fahrenheit to accommodate virtually any recipe while 2 chrome plated racks in each oven can be used in 4 different positions for optimum versatility. And thanks to the porcelainized bottom maintaining a spotless oven is easier than ever! Optional Casters : Optional casters make for easy cleaning underneath your unit for a safe and sanitary kitchen. Adjustable Legs : 6in adjustable stainless steel legs ensure that your unit is level and allows you to easily clean underneath for a safe and sanitary kitchen. Handy Kick Plate : A handy kick plate helps protect internal components toward the bottom of your range while providing easy access for servicing.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR 875 Watts Element (2N-05-GR-0001)
- MICRO FRIDGE DRAIN TRAY BLACK (8332130750203E)
- TOOTSIE ROLL Tootsie Roll® Tootsie Pops, 0.6 oz., Assorted Flavors, 100/Box (TOO508)
- DUKE MANUFACTURING Motor 200-240V, 1/2-.14Hp, 1P (153036)
- COOKING PERFORMANCE GROUP S36-L Liquid Propane 6 Burner 36in Range with Standard Oven - 210000 BTU (351S36L)
- COOKING PERFORMANCE GROUP CL-CPG-36-NL 36in Gas Countertop Lava Briquette Charbroiler - 120000 BTU (351CLCPG36NL)
- COOKING PERFORMANCE GROUP CPG-DSPR-L Liquid Propane Stock Pot Range - 160000 BTU (351CPGDSPRL)
- COOKING PERFORMANCE GROUP GU-CPG-48-M Ultra Series 48in Chrome Plated Electric Countertop Griddle. 12000W / 16000W 208 / 240V (351GUCPG48M)
- COOKING PERFORMANCE GROUP S24-L Liquid Propane 4 Burner 24in Range with Space Saver Oven - 150000 BTU (351S24L)
- COOKING PERFORMANCE GROUP WOKR16N Natural Gas Wok Range with 16in Ring - 125000 BTU (351WOKR16N)
- ULTRASITE ADA Fire Ring, Powder Coated Steel (600H)
- Cooking Performance Group Ovens and Ranges