Shop All Ovens and Ranges
Cooking Performance Group
CR-CPG-60-NL 60in Gas Radiant Charbroiler - 200000 BTU
Mfr # 351CRCPG60NL
Zoro # G910780433
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$3,010.99
Free 30-Day Returns
Product Information
- Brand Cooking Performance Group
- MFR # 351CRCPG60NL
- Zoro # G910780433
- Country of Origin Unknown
- Category Ovens and Ranges
Description
Designed to help your business grill juicy hearty meats and fresh vegetables this charbroiler is a great way to enhance natural flavor and satisfy hungry customers. With a countertop design it's perfect for placement on a chef base sold separately for maximum convenience and spaceefficiency. It also features reversible cast iron grates and a field convertible gas connection allowing ample versatility to best suit your needs and space. Made of stainless steel and bearing the Cooking Performance Group name this charbroiler delivers impressive quality for years to come. Powerful Efficient Burners : With 5 40000 BTU Ushaped burners this cooking surface includes a cast iron grate to provide even broiling which also catch juices from your flavorful meats to produce searing flames and smoke for a greattasting product! Reversible Cast Iron Top Grates : Give your burgers and steaks tantalizing grill marks with these longlasting reversible cast iron grates. They are easily removed and have angled sides to help direct oil to the drip tray and prevent clogging. The top grates have a thin side that's perfect for searing and a thick side that's great for more delicate foods. Radiant Burners : The radiant sits beneath your unit's grates and helps to distribute the burner heat evenly for better cooking results while also protecting the burner from drippings and falling debris which can foul the burner assembly faster over time. Radiants shield the burner from drips and spills while also directing heat towards your foods. Waste Tray : Conveniently removable this fullwidth waste tray collects grease and food debris throughout the day making cleanup a breeze. Adjustable Feet : These adjustable feet allow you to customize your countertop griddle to best fit your needs and accommodate the space in your kitchen. Manual Controls : Each burner includes its own On / Off dial to make it easy to control the heat on your cooking surface. The bright red lettering makes it easy to see when a griddle is in use. Rear Gas Connection : The 3/4in gas connection ships ready to connect to a natural gas supply. For added versatility a liquid propane orifice kit is also included for simple field conversion. Back and Side Splashes : With back and side splashes to protect your walls and counters you will maintain a safe and clean work environment. Plus the durable stainless steel construction is easy to clean and maintain.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX Frigidaire Flat Oven Ignitor, 17 Leads (5303935066)
- PRIME WIRE & CABLE LIGHT STRNG INCDST 1875W (LSUG2830)
- WHIRLPOOL Freezer / Refrigerator Capacitor (W10662129)
- KNG 4XL Lightweight Short Sleeve Black Chef Coat (2578BLK4XL)
- COOKING PERFORMANCE GROUP GM-CPG-36-NL 36in Gas Countertop Griddle with Manual Controls - 90000 BTU (351GMCPG36NL)
- COOKING PERFORMANCE GROUP GM-CPG-72-NL 72in Gas Countertop Griddle with Manual Controls - 180000 BTU (351GMCPG72NL)
- COOKING PERFORMANCE GROUP CR-CPG-15-NL 15in Gas Countertop Radiant Charbroiler - 40000 BTU (351CRCPG15NL)
- COOKING PERFORMANCE GROUP CPG-DSPR-L Liquid Propane Stock Pot Range - 160000 BTU (351CPGDSPRL)
- COOKING PERFORMANCE GROUP R-CPG-36-NL 6 Burner Gas Countertop Range / Hot Plate - 132000 BTU (351RCPG36NL)
- COOKING PERFORMANCE GROUP WOKR16N Natural Gas Wok Range with 16in Ring - 125000 BTU (351WOKR16N)
- VULCAN RESTAURANT EQUIPMENT Vulcan 36IRB-N, Infrared Salamander Broiler, Natural Gas, S/S, 2 Ceramic Infrared Burners (36IRB-N)
- Cooking Performance Group Ovens and Ranges