Shop All Placemats
Cookinator
Heritage Lace 14 x 48 in. Sheer Divine Table Runner; White
Mfr # CO312795
Zoro # G803891208
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cookinator
- MFR # CO312795
- Zoro # G803891208
- UPC # 661541231645
- Country of Origin China
- Category Placemats
Description
Browse our wide selection of kitchen products designed keeping quality and reliability in mind. These Kitchen products are easy to use and make everyday life much convenient and comfortable. The huge range of products will leave you spoilt for choice as there is something for every need. This is designed to be reliable, durable and attractive for every home.
Features- 100% Polyester
- Fine-gauge lace
- 100-Percent polyester
- Machine wash cold, gentle
- Do not bleach
- Lay flat or hang to dry
- Touch up with cool iron if desired
- Color: White
- Size: 14" x 48"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH 23 in x 17 1/4 in Gray Divided Bus Box (52632)
- ALLIANCE KIT TRUNNION AND SEAL 55 NON-MS (70564807)
- SERVER SPRING, 11 IN (82725)
- EVEREST FAN BLADES 110 X 4B (EM03-00)
- CORKOLOGY Square Cork Placemat With Ring (RCPM)
- PAINLESS LEARNING Painless Learning PRD-1 Periodic Table Of Elements Placemat - Pack of 4 (PRD-1)
- HOMESPICE DECOR Prescott Jute Braided Placemat - 13 x 19 in. Prescott Placemats (595560)
- FASTFOOD FQ32187-16-2PK 16 in. Embroidered Christmas Tri Poinsettia Cutwork Placemats (FA2570291)
- AMERICAN 10" x 14" Dubonnet White Paper Placemats 1000 PK (310469)
- NEDIA HOME Nedia Home 851000 24 x 36 in. Tray Mat & 2 Interchangeable Inserts Sydney Scroll & Blue Daisies Welcome - Multi Color (851000)
- VINTIQUEWISE Decorative Round 15'' Natural Woven Handmade Water Hyacinth Placemats, PK 4 (QI004238-15)
- Cookinator Placemats